Shop All Desks
Flash Furniture
55" Black Computer Gaming Desk - Headphone Holder
Mfr # NAN-TG-D1904L-GG
Zoro # G4610712
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-TG-D1904L-GG
- Zoro # G4610712
- UPC # 889142923893
- Country of Origin China
- Category Desks
Details
Color | Black |
Description
Whether you're on a quest, building cities from the ground up or taking out zombies a great gaming desk is a must have. This black gamer workstation features a headphone holder and cupholder to free up your hands and 2 cable management holes to keep you organized. This extra large computer table is specifically designed to hold your gear and has space for your gaming console and controllers, laptop and other necessities such as dual monitors, a keyboard and a gaming mouse. This contemporary home computer desk has a removable padded top so the whole surface acts as a mouse pad. The ultra strong powder coated steel frame holds up to 110 lbs weight capacity. This computer desk for gaming gives you generous leg room and ample space for a desktop tower or a 6 can mini-fridge for those marathon gaming sessions. Self-leveling floor glides will ensure your platform stays stable. This gaming station desk assembles in less than 30 minutes with the included tools. A premium home office PC table is great for all gamers and will be right at home in your home office, bedroom, dorm room, or gaming room. Pair this gaming desk with one of our gaming racing office ergonomic computer PC adjustable swivel chairs for the ultimate experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 30" H, Wood Top, Wood Grain (XA-60-BIRCH-M-GG)
- BAXTON STUDIO Baden Mid-Century Modern Walnut Brown Finished Wood 2-Drawer Nightstand with Rattan (201-12260)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- FLASH FURNITURE Computer Desk, 25-1/2" to 33" D, 55" W, 29-3/4" H, Frosted/White, Metal, Table Top: Glass (NAN-WK-017-GG)
- FLASH FURNITURE 71.5 W, 36.5 H, White/Black, Particleboard, Steel (NAN-CD-22181-WH-BK-GG)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55" W, 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 27-7/8" W, 33-1/8" H, White, Laminate (NAN-CLIFTON-WH-GG)
- FLASH FURNITURE Student Desk, 17-3/4" D, 23.5" W, 28-1/4" to 31-1/2" H, Grey, Steel, Table Top: Laminate (YU-YCY-046-GG)
- FLASH FURNITURE Wood Grain Sit to Stand Desk (NAN-IP-6-1-DKW-GG)
- BUSH BUSINESS FURNITURE U-Station, Bowfront, w/Storage, 72inx101inx73in, Platinum Gray (BSHSTC001PGSU)
- Flash Furniture Desks