Shop All Dining Room Tables & Sets
Flash Furniture
52 W X 14 L X 32 H, Engineered Wood, Black/Walnut
Mfr # ZG-034-BK-WAL-GG
Zoro # G908201827
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 52
- Length 14
- Height 32
- Tabletop Material Engineered Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZG-034-BK-WAL-GG
- Zoro # G908201827
- UPC # 196861019814
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 52 |
Length | 14 |
Height | 32 |
Details
Tabletop Material | Engineered Wood |
Tabletop Color | Black/Walnut |
Description
Give your living room, entryway, or hallway an instant style upgrade as well as additional display or storage space with this 2tier farmhouse style console table Solid bases, warp resistant engineered wood frames, and contrasting tabletops give an arresting look to these classic accent tables Let the upper tier that holds up to 75 lbs static weight keep your keys, mail, and other objects organized while showcasing your personal style with handpicked decor on the lower tier of open storage that holds up to 50 lbs static weight Fixed floor glides prevent damage to your indoor flooring surfaces and a damp cloth is all that is required to maintain the appearance of your new table that assembles in 60 minutes or less
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Side Chair, 24-1/2"L34-1/2"H, Fixed, LeatherSeat (B9519)
- GROSFILLEX Round Table, 46" W X 29" H, White (US526704)
- REGENCY Regency Legacy 47 in. High Bookcase- Ash Grey (LBC4732AG)
- SAFCO Adjustable Literature Organizer, Gray (9420GR)
- FLASH FURNITURE Round Table Set, 36" W X 36" L X 30" H, Laminate, Wood Grain (HDBF1002-GG)
- FLASH FURNITURE Rectangle 36.25 in W X 47 in L X Rubberwood (Parawood) (KER-T-799-WAL-47-GG)
- FLASH FURNITURE Rectangle Table, Rctnglr, Tmprd Glss Metal, 31.5"x55", 31.5 W X 55 L X 27.5 H, Glass, Plastic, Steel (TLH-089-GG)
- FLASH FURNITURE Square Metal Table, Sqr w/Rattan Chairs, Gray, 28", 28 W X 28 L X 28 H, Clear (TLH-073SQ-037GY4-GG)
- FLASH FURNITURE Rectangle Red Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Red (ET-CT005-RED-GG)
- FLASH FURNITURE Round Restaurant Table Base with 4" Dia., 24" W X 24" L X 28.5" H, Cast Iron, Iron, Black (XU-TR24-GG)
- BAXTON STUDIO Lucie Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 7-Piece Dining Set (176-10544-10520-Zoro)
- Flash Furniture Dining Room Tables & Sets