Shop All Desks
Flash Furniture
51.5 W, 37.25 H, White, Engineered Wood: Medium Density Fiberboard, Steel
Mfr # NAN-RS-G1031-WH-GG
Zoro # G400974366
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 51.5
- Overall Height 37.25
- Material Engineered Wood: Medium Density Fiberboard, Steel
- Weight 37
- Capacity 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-RS-G1031-WH-GG
- Zoro # G400974366
- UPC # 889142609544
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 51.5 |
Overall Height | 37.25 |
Overall Length | 23.75 |
Details
Color | White |
Material | Engineered Wood: Medium Density Fiberboard, Steel |
Weight | 37 |
Capacity | 150 |
Description
Up your gaming experience with this performance gaming desk to keep you committed to getting through the various player levels. Remove the monitor platform to house dual screens for an extreme gaming experience. For excitable players, this game station has a cup holder to prevent accidental spills. The multi-function workstation powers you through game sessions and work demands on a sturdy x-shape frame. Reduce neck strain by placing the monitor on the platform. Always know where your headset is by placing on the headset hook in between games. A cable management grommet offers a clutter-free location to feed cords. Upgrade the gamer or salesman in your home or office with this computer gaming desk. Complete your gaming setup with our Gaming Chair Racing Office Ergonomic Computer PC Chairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Cognac Vinyl Adjustable Barstool with Black Base (CH-92023-1-BRBK-GG)
- OFFICESOURCE Define Collection Contemporary Sofa (9703VGR)
- ZORO SELECT Mini Blinds, 60" Lx 39" W, White, Vinyl (493N66)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, BK Vinyl, Pool Twl (R08-KKX-XPN)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X20RSG1030-RD-GG)
- FLASH FURNITURE Folding Training Table, 72" D, 18" W, 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- FLASH FURNITURE Glass Desk, 22-1/2" D, 46" W, 30" H, Black, Metal, Table Top: Glass (NAN-WK-036-GG)
- FLASH FURNITURE 35.75 W, 53.5 H, Nebula Grey, Laminate, Melamine, Steel (MT-M6221-SGLSC-GREY-GG)
- FLASH FURNITURE Computer Desk, 13" D, 25" W, 27-1/2" to 37-1/2" H, Black, Laminate (NAN-JN-2792-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30D1904L-BL-GG)
- BASICWISE Blk Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and Two Shelves Computer Writing Desk (QI004024.BK)
- Flash Furniture Desks