Shop All Desks
Flash Furniture
51.5 W, 30 H, Blue, Engineered Wood: Medium Density Fiberboard, Steel
Mfr # NAN-RS-G1030-BL-GG
Zoro # G600974364
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 51.5
- Overall Height 30
- Material Engineered Wood: Medium Density Fiberboard, Steel
- Weight 37
- Overall Length 23.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-RS-G1030-BL-GG
- Zoro # G600974364
- UPC # 889142609636
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 51.5 |
Overall Height | 30 |
Overall Length | 23.75 |
Details
Color | Blue |
Material | Engineered Wood: Medium Density Fiberboard, Steel |
Weight | 37 |
Capacity | 150 |
Description
Add personality to your gaming setup with this ergonomic gaming desk with sleek blue frame. For excitable players, this game station has a cup holder to prevent accidental spills. For those that game at home or are professional game testers in an office, gaming desks and chairs are essential for daily gamers. The multi-function workstation powers you through game sessions and work demands on a sturdy z-shape frame. Reduce clutter on the worksurface by feeding cords through the two provided grommets. Always know where your headset is by placing on the headset hook in between games. Upgrade the gamer or salesman in your home or office with this computer gaming desk. Complete your gaming setup with our Gaming Chair Racing Office Ergonomic Computer PC Chairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with Gonzaga Bulldogs Logo (XZOC1000-PSCOL13330)
- GLOBAL INDUSTRIAL Puncture Proof Ergonomic Chair With Armrests, Polyurethane Seat and Back (250629)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-NATW-GG)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-NF-EC)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47-1/4" W, 30" H, Crosscut Oak, Particleboard, Table Top: Laminate (NAN-JN-21736T-GG)
- FLASH FURNITURE 55" Black Computer Gaming Desk - Headphone Holder (NAN-TG-D1904L-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X40RSG1031-WH-GG)
- FLASH FURNITURE Computer Desk, 24" D, 39" W, 57" H, Pink and White, Laminate (NAN-JN-2705-PK-GG)
- FLASH FURNITURE L Shaped Desk, 23-1/2" D, 83-1/4" W, 29" H, Clear/Cherry, Laminate, Table Top: Glass (NAN-JN-2824SL-COMBO-GG)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk in Maple (GC-GF156-12-MAP-WH-GG)
- BESTAR Norma L-Shaped Desk, Black & Bark Gray (181420-000018)
- Flash Furniture Desks