Shop All Stacking Chairs
Flash Furniture
500 lb. Capacity High Density Gray Fabric Chair
Mfr # XU-8700-GY-B-30-GG
Zoro # G606427833
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 23.75
- Material Fabric, Foam, Metal, Polypropylene
- Frame Finish Black Powder Coat
- Overall Height 32.5
- Overall Width 18.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-8700-GY-B-30-GG
- Zoro # G606427833
- UPC # 196861004599
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Length | 23.75 |
Overall Height | 32.5 |
Overall Width | 18.75 |
Details
Material | Fabric, Foam, Metal, Polypropylene |
Frame Finish | Black Powder Coat |
Color | Gray Fabric/Black Frame |
Weight Capacity | 500 |
Description
Whether you need extra seating in lobby of your business or for the upcoming book club you're hosting, this versatile stackable chair is a flawless choice. Use this chair in a multitude of settings from church fellowship halls, office reception areas, classrooms and training rooms or in your home for extra seating.
Line one wall of your conference room with these great chairs and be ready for those occasions when a client brings extra staff for your meeting or keep them stacked nearby for quick setup. Make transporting these visitor chairs even easier and equip yourself with the appropriate sized stack chair dolly. Rest assured that your temporary or permanent seating needs will be met with this multi-purpose stack chair suitable for any venue.
Line one wall of your conference room with these great chairs and be ready for those occasions when a client brings extra staff for your meeting or keep them stacked nearby for quick setup. Make transporting these visitor chairs even easier and equip yourself with the appropriate sized stack chair dolly. Rest assured that your temporary or permanent seating needs will be met with this multi-purpose stack chair suitable for any venue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Celeste - Multicolored - 24” Sunburst Wall Clock with a Retro Color Finish (15555MC)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 Zinc Chest Handle (N117-002)
- FLASH FURNITURE Rectangle Activity Table, 30" W X 72" L X 25.25" H, Laminate, Red (XU-A3072-REC-RED-H-P-GG)
- ZORO SELECT Round Wall Clock, Black, 9-3/4" (UNV10421)
- FLASH FURNITURE Fabric Stack Armchair, Black (XU-60154-BK-GG)
- FLASH FURNITURE Advantage Black Multipurpose Church Chairs, 18.5" Wide (SEPCHT185-108)
- FLASH FURNITURE Advantage Black Marble Discount Church Chair, 21" Wide (EPCHT-117)
- FLASH FURNITURE Navy/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-NVYWH-NAT-GG)
- FLASH FURNITURE Specter Series Transparent Stacking Side Chair (FH-156-APC-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity White Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-WH-GG)
- FLASH FURNITURE Lowell Contemporary Design Orange Plastic Stack Chair, PK4 (4-LF-7-07C-ORNG-GG)
- Flash Furniture Stacking Chairs