50 lbs Square Gray, Laminate, Melamine
Mfr # MT-M8520-TRA-GRY-GG
Zoro # G610040967
Key Features
- Trash Container Capacity 50 lbs
- Container Shape Square
- Material Laminate, Melamine
- Width 22 in
- Length 21.75 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MT-M8520-TRA-GRY-GG
- Zoro # G610040967
- UPC # 196861118661
- Country of Origin China
- Category Trash Cans
Dimensions
Width | 22 in |
Length | 21.75 in |
Details
Trash Container Capacity | 50 lbs |
Container Shape | Square |
Color | Gray |
Material | Laminate, Melamine |
Description
Keep your restaurant, cafeteria or break room neat and tidy with this large capacity gray finish trash can. Designed for high traffic areas, this push door receptacle will be the perfect addition in many environments. The Thank You text engraved into the swing door encourages people to place trash in the receptacle. Adding to the functionality of this piece, the top is designed with a raised lip for food trays to prevent accidental disposals. This can holds up to 36 gallons and the front door allows for easy removal of trash. Floor glides will keep your flooring safe when the can is moved.
- •Wood Tray Top Receptacle with Engraved "Thank You" Text into Swing Door
- •Gray Melamine Finish
- •Large Capacity Trash Can with Tray Top
- •Holds up to 36 Gallons, Accepts 36 Gallon Plastic Liner (Not Included)
- •Floor Glides Protect Floors
- •Assembles in Less than 30 Minutes
- •Clean with Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOT SHOT 14 Oz. Carpet Stain Remover (009868)
- SCOTT Bathroom Tissue, White, 12 PK (KCC47617)
- GLOBAL INDUSTRIAL Outdoor Steel Diamond Trash Can With Dome Lid, 36 Gallon, Green (261948GN)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85006)
- FLASH FURNITURE 36 gal Trash Can, Oak, Laminate (MT-M8520-TRA-OAK-GG)
- FLASH FURNITURE 36 gal Trash Can, Mahogany, Laminate (MT-M8520-TRA-MAH-GG)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Black, 15 1/4 in Dia, Open Top, LLDPE (FG295700BLA)
- RUBBERMAID COMMERCIAL WASTEBASKET RUBBERMAID 41QT BK (FG295700BLA)
- TRANSFORMING TECHNOLOGIES 28 Quart, Stainless Steel Clean Room Waste Basket (WBAS28MET)
- SAFCO Safco® Plastic Step-On Receptacle- 23 Gallon Beige - 9923TN (9923TN)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Gray, 15 1/4 in Dia, Open Top, LLDPE (FG295700GRAY)
- Flash Furniture Trash Cans