Shop All Decorative Rugs
Flash Furniture
5' x 7' Brown Rustic Southwest Style Area Rug
Mfr # ACD-RGELYF-57-BN-GG
Zoro # G203676962
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Olefin, Polypropylene
- Pile Height 0.5
- Length (In.) 84
- Width (In.) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ACD-RGELYF-57-BN-GG
- Zoro # G203676962
- UPC # 840196360553
- Country of Origin Indonesia
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 84 |
Width (In.) | 60 |
Overall Length | 84 |
Overall Height | 0.5 |
Overall Width | 60 |
Details
Color | Brown |
Material | Olefin, Polypropylene |
Weight | 16 |
Description
Let the richly hued tones of this 5' x 7' area rug anchor the look of your space. The rustic style of this rug contrasts beautifully with everything from new furnishings to antique pieces. This area rug boasts a striking geometric pattern that can either accent or be the centerpiece of your room. Great looks are just the tip of the iceberg. Made from stain-resistant olefin fibers with a jute backing, this rug has an impressively soft underfoot tactile sensation. This multipurpose area rug is colorfast, water repellent, lays flat and does not shed so it works great in high traffic areas. Rolled and covered in plastic sheeting, this olefin rug will transport easily to your intended room. Vacuum regularly with no beater bar and spot clean if needed using a diluted solutio+B29:B31n of clear, mild detergent and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'The Black Bear With Crown' Canvas Art, 14x14 (WAP06324-C1414GG)
- BAXTON STUDIO Nox Dark Brown Ottoman (27-3190)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 30" Round 30" and 42" Poles (CT530R)
- BOSS Leather Executive Chair (B8601)
- FLASH FURNITURE Blue 2' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ863-27-BL-GG)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- FLASH FURNITURE 2' x 7' Nature Inspired Indoor Area Rug in Brown (ACD-RGPQ1F-27-BN-GG)
- FLASH FURNITURE Gray 5x7 Abstract Area Rug (ACD-RGTRZ863-57-GY-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Black (RC-CR19-1330-810-WH-GG)
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- SAFAVIEH 2 ft. 3 in. x 10 ft. Madison Power Loomed Runner Area Rug Cream & Silver (MAD600D-210)
- Flash Furniture Decorative Rugs