Shop All Patio Dining Tables
Flash Furniture
5 Piece Glass Bar Patio Table Set with 4 Barstools
Mfr # TLH-073H092H4-GR-GG
Zoro # G301974168
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27.5
- Overall Width 27.5
- Overall Length 27.5
- Material Fabric, Glass, Plastic, Polyester, PVC, Steel
- Height 39.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TLH-073H092H4-GR-GG
- Zoro # G301974168
- UPC # 840196326696
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 27.5 |
Overall Width | 27.5 |
Overall Length | 27.5 |
Height | 39.5 |
Overall Height | 39.5 |
Length | 27.5 |
Details
Material | Fabric, Glass, Plastic, Polyester, PVC, Steel |
Weight | 79.75 |
Color | Gray |
Capacity | 352 |
Finish | Black Powder Coat |
Description
Dine outdoors for breakfast, lunch, and dinner when you have a setting that is just as comfortable as your dining room table. Bar height outdoor table sets add an extra wow factor to your outdoor dining space. The outdoor bistro bar table has attractive bowed legs and glides that protect your flooring when used indoors. Beat the summer heat in the sling style barstools with breathable textilene upholstery. These patio stools allow for easy cleanup after a gathering. The dining stool features a footrest to rest your feet and arms to relieve pressure from your upper body. This pub bar table set adds the perfect companionship to your patio, deck, sunroom, balcony, or pool area.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Lonestar Digger, 4ft. Steel Handles (21220)
- ZIPPO Armor High Polish Brass Pocket Lighter (169)
- DEWALT Pole Saw Attachment (DWOAS6PS)
- DUKE Animal Body Trap #110 (0400)
- FLASH FURNITURE 30" Round Gold Steel Folding Patio Table (CO-4-GD-GG)
- FLASH FURNITURE 30x60 Table Black Umbrella Top/Black Steel Frame (JJ-T146120-BKBK-GG)
- FLASH FURNITURE Bellamy 23.75'' Round Tempered Glass Metal Table (TLH-070-1-GG)
- FLASH FURNITURE 30" Round Light Gray Steel Folding Patio Table (CO-4-SIL-GG)
- FLASH FURNITURE 30" SQ Outdoor Gray Wash Faux Teak Poly Slat Table (XU-DG-HW1045-GY-GG)
- FLASH FURNITURE Bellamy 31.5'' Silver Round Tempered Glass Metal Table (TLH-070-2-SV-GG)
- HANOVER All-Weather Aluminum 38" Square Glass-Top Dining Table (HANCMDNTBL-38GL)
- Flash Furniture Patio Furniture