Shop All Outdoor Lounge Sets
Flash Furniture
5 Piece Faux Teak Patio Set with 4 Stack Chairs
Mfr # XU-DG-810060064-GG
Zoro # G703677124
product price: $981.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$981.99
Free 30-Day Returns
Key Features
- Capacity 300
- Overall Width 35.25
- Weight 98.9
- Material Aluminum, Metal, Thermoplastic
- Color Teak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-810060064-GG
- Zoro # G703677124
- UPC # 840196339115
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Overall Width | 35.25 |
Overall Length | 35.25 |
Overall Height | 29.5 |
Details
Capacity | 300 |
Weight | 98.9 |
Material | Aluminum, Metal, Thermoplastic |
Color | Teak |
Description
Gain more outdoor dining time at your home or business with this 5 piece 36" square faux teak table and 4 side chairs set. Patrons love to dine al fresco and this all-weather dining set won't disappoint. The trending natural colored synthetic faux teak slats contrast beautifully with the black metal frames and blend seamlessly in almost any decor. Pick the umbrella that suits your personal taste and insert it into the umbrella holder hole to remain cool while outside. Entertain guests at your home or restaurant with this on-trend outdoor seating set. The 18 gauge steel frame of the patio table features metal screw construction that holds up to 300 Lbs. static weight capacity to effortlessly hold your favorite dishes while the 4 patio side chairs boast 12 gauge aluminum frame welded construction that holds up to 300 Lbs. static weight capacity to accommodate most users. Powder coating helps resist nicks and scratches on all pieces and is weather-resistant for year-round use though care should be taken to protect from prolonged periods of wet weather. The stackable chairs arrive fully assembled and ready to use and may be stacked up to 15 high for storage or routine floor care while the table assembles in 30 minutes or less with the included step-by-step instructions to refresh your outdoor dining space in your home or restaurant. Clean your new outdoor dining set with a water based cleaner to maintain great looks. Fixed glides will maintain the appearance of your hard flooring surfaces when being used indoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bird Slide, Beige, 8 lb., 5 ft. L, PK3 (SL-5B15)
- SPEEDAIRE Pressure Washer Hose, 3/8, 50 ft, 4500 psi (22KE06)
- WINEGARD Winegard RV-2005 Sensar III - Replacement Head (RV-2005)
- BONIDE PRODUCTS Bonide Annual Tree & Shrub Drench Concentrate (609)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 2 Chairs (XU-DG-810060362-GG)
- FLASH FURNITURE 4 Piece Dark Gray Outdoor Faux Rattan Set (DAD-SF-123T-DKGY-GG)
- FLASH FURNITURE 7 Piece Gray/Black Modular Patio Set & Cushions (TW-3WBE00-GY-GG)
- FLASH FURNITURE 2 Modern Black Adirondack Rockers & Side Table (JJ-C14709-2-T14001-BK-GG)
- FLASH FURNITURE 7 Piece Natural/Black Modular Patio Set & Cushions (TW-3WBE00-NAT-GG)
- FLASH FURNITURE 30" Square Faux Teak Patio Table & 4 Club Chairs (XU-DG-104560064-GG)
- CARAVAN CANOPY Anchor System For 1296029 (10001400002)
- Flash Furniture Outdoor Lounge Sets