Shop All Living Room Sets
Flash Furniture
5 pcs. Living Room Set, 25-1/4" to 52" x 27", Upholstery Color: White, Series: Alon
Mfr # ZB-803-820-SET-WH-GG
Zoro # G3645682
Free Shipping & Returns
$2,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alon
- Frame Material Stainless Steel
- Overall Depth 25-1/4" to 52"
- Shape Concave
- Number of Compartments 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-803-820-SET-WH-GG
- Zoro # G3645682
- UPC # 847254083584
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 25-1/4" to 52" |
Overall Height | 27" |
Details
Series | Alon |
Frame Material | Stainless Steel |
Shape | Concave |
Number of Compartments | 5 |
Item | Living Room Set |
Category Type | Living Room Set |
Upholstery Color | White |
Color | Melrose White |
Description
Reception Set,5 pcs.,White Leather
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA PRODUCTS Enclosed Classroom Desk, 24" D, 36" W, 29" to 31" H, Gray, Laminated Wood (VT1093624-01-03)
- KENNEY MFG Fabric Shower Curtain Liner, 70" W x 72" H, White (KN61253)
- VICKERMAN 27 in. Mustard Hydrangea Stem (FM181901)
- TRUE Evaporator Fan Gaurd Kit White (997582)
- FLASH FURNITURE Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Gray (BT-827-SET-GY-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 77" x 27", Upholstery Color: White (ZB-803-510-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-800-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: White (ZB-803-720-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 33-1/2" x 27", Upholstery Color: White, Shape: Concave (ZB-803-770-SET-WH-GG)
- MODWAY FURNITURE Verve Living Room Sofa Set, Gray - Set of 3 (EEI-2445-GRY-SET)
- Flash Furniture Living Room Sets