5 Pack HERCULES Series 880 lb. Capacity White Plastic Stack Chair with Titanium Gray Powder Coated Frame
Mfr # 5-RUT-F01A-WH-GG
Zoro # G2798688
Key Features
- Seat Material Metal, Plastic, Polypropylene
- Frame Color White
- Weight Capacity 880 lb.
- Overall Width 20.75 in.
- Overall Length 24.5 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 5-RUT-F01A-WH-GG
- Zoro # G2798688
- UPC # 889142335764
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 20.75 in. |
Overall Length | 24.5 in. |
Details
Item | White Plastic Stack Chair,PK5 |
Seat Material | Metal, Plastic, Polypropylene |
Frame Color | White |
Weight Capacity | 880 lb. |
Color | White |
Finish | Titanium Powder Coat |
Style | Stacking Chair |
Description
When you need to seat guests in your hair salon, barbershop, tire or body shop this plastic stack chair will bring comfort to guests waiting for service. Guests will love the wider seat design that is curved for comfort. The innovative ergonomic design provides angled seating for your visitor's to comfortably recline while reading a book or scrolling through their phone. Setup training rooms using stackable plastic chairs to be placed around training tables. When you arrange for guest speakers in your classroom or community center, place several plastic chairs in a row. The stacking chair features a perforated back, textured seat to sit safely and a titanium gray finished powder coated metal frame that holds up to 880 pounds. Whether you need to furnish a small or large business there's no job that this heavy-duty plastic guest chair won't be able to handle. These white plastic stack chairs stack up to 25 chairs high and can be transported across the facility on our steel stack chair and church chair dolly.
- •Set of 5 Multipurpose Stack Chairs
- •880 lb. Weight Capacity
- •Stack Quantity: 25
- •Ergonomically Contoured Design with White Plastic Back and Seat
- •Perforated Back allows air circulation
- •Textured Seat ensures safe seating
- •Titanium Gray Powder Coated Frame Finish with Plastic Glides
- •Limited Lifetime Warranty on Frame
- •Designed for Commercial Use
- •Ships Fully Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14419)
- BAXTON STUDIO Dexter Modern Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Twin (191-11534-ZORO)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, White, Transitional (I 7470)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- FLASH FURNITURE Blue Fabric Church Chair (4-FD-CH0221-4-GV-BLUE-GG)
- FLASH FURNITURE White Plastic Folding Chair (DAD-YCD-50-WH-GG)
- FLASH FURNITURE Advantage Grey Padded Metal Folding Chair, Grey 1" Fabric Seat (DPI903F-GG)
- FLASH FURNITURE Vinyl Folding Chair, Gray (HA-MC309AV-GY-GG)
- FLASH FURNITURE HERCULES PREMIUM Series White Resin Stacking Chiavari Chair (2-LE-WHITE-GG)
- FLASH FURNITURE Navy Fabric Folding Chair (4-HA-MC309AF-NVY-GG)
- FLASH FURNITURE Black Vinyl Banquet Chair, PK2 (2-FD-LUX-SIL-BK-V-GG)
- Flash Furniture Folding Chairs