5 Pack HERCULES Series 880 lb. Capacity Orange Plastic Stack Chair with Titanium Gray Powder Coated Frame
Mfr # 5-RUT-F01A-OR-GG
Zoro # G2798636
Key Features
- Seat Material Metal, Plastic, Polypropylene
- Frame Color Orange
- Weight Capacity 880 lb.
- Overall Width 20.75 in.
- Overall Length 24.5 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 5-RUT-F01A-OR-GG
- Zoro # G2798636
- UPC # 889142335757
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 20.75 in. |
Overall Length | 24.5 in. |
Details
Item | Orange Plastic Stack Chair,PK5 |
Seat Material | Metal, Plastic, Polypropylene |
Frame Color | Orange |
Weight Capacity | 880 lb. |
Finish | Titanium Powder Coat |
Color | Orange |
Style | Stacking Chair |
Description
When you need to seat guests in your hair salon, barbershop, tire or body shop this plastic stack chair will bring comfort to guests waiting for service. Guests will love the wider seat design that is curved for comfort. The innovative ergonomic design provides angled seating for your visitor's to comfortably recline while reading a book or scrolling through their phone. Setup training rooms using stackable plastic chairs to be placed around training tables. When you arrange for guest speakers in your classroom or community center, place several plastic chairs in a row. The stacking chair features a perforated back, textured seat to sit safely and a titanium gray finished powder coated metal frame that holds up to 880 pounds. Whether you need to furnish a small or large business there's no job that this heavy-duty plastic guest chair won't be able to handle. These orange plastic stack chairs stack up to 25 chairs high and can be transported across the facility on our steel stack chair and church chair dolly.
- •Set of 5 Multipurpose Stack Chairs
- •880 lb. Weight Capacity
- •Stack Quantity: 25
- •Ergonomically Contoured Design with Orange Plastic Back and Seat
- •Perforated Back allows air circulation
- •Textured Seat ensures safe seating
- •Titanium Gray Powder Coated Frame Finish with Plastic Glides
- •Limited Lifetime Warranty on Frame
- •Designed for Commercial Use
- •Ships Fully Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 22-in 550 mm Full Extension Ball Bearing Slides, Soft Close, Frameless Cabinet, 77 lb, Pair (TU304SC170550)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- EDLUND Knife and Gear Kit, PK6 (KT2700)
- BIGGIES SCENES Window Well Scenes-Tree, 120 in wide x 60 in high (BG-WW-TRE-120)
- FLASH FURNITURE Folding Chair, Plastic, Fan Back, Blue (LE-L-4-BL-GG)
- FLASH FURNITURE Burgundy Fabric Folding Chair (AW-MC320AF-BG-GG)
- FLASH FURNITURE 4 Pack Commercial Aluminum Restaurant Stack Chair (4-TLH-017W-GG)
- FLASH FURNITURE Kids Blue Plastic Folding Chair (2-Y-KID-BL-GG)
- FLASH FURNITURE Silver Slat Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-DG-60401-BLKV-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 2 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (2-LE-L-3-WHITE-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Burgundy, PK2 (3218)
- Flash Furniture Folding Chairs