Shop All Patio Dining Chairs & Stools
Flash Furniture
5 Pack Black Steel Patio Arm Chair with Round Back
Mfr # 5-CO-3-BK-GG
Zoro # G2798146
product price: $323.99
/pk 5, $64.80/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Steel
- Width 21
- Height 32.25
- Weight Capacity 300
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 5-CO-3-BK-GG
- Zoro # G2798146
- UPC # 889142210221
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 21 |
Height | 32.25 |
Length | 24 |
Details
Item | Black Indoor-Outdoor Steel Patio Ar,PK5 |
Color | Black |
Material | Plastic, Steel |
Weight Capacity | 300 |
Finish | Black Powder Coat |
Description
Black Indoor-Outdoor Steel Patio Ar,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, PRED, 17", 7 LOBE, MULCH 16.9" x2.51" x1.25" (A-B1PD5017)
- SEYMOUR MIDWEST Garden Cultivator, Forged 4 Tine Head (42244)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 14 Mil Tarp, Green/Black, Polyethylene (TS-103-16X20)
- BETTER BILT PRODUCTS Trellis System for Climbing Plants (20X66 LARGE TRELLIS)
- FLASH FURNITURE Commercial Silver Restaurant Stack Chair with Arms (TLH-018C-GG)
- FLASH FURNITURE 30" High Red Metal Barstool with Slat Back (CH-61200-30-RED-GG)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- FLASH FURNITURE 4PK Black Outdoor Barstools with Flex Material (4-JJ-092H-GG)
- FLASH FURNITURE Commercial Black Restaurant Stack Stool (TLH-015H-BK-GG)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- VIFAH Bradley Outdoor Patio Wood Garden Stacking Armchair, 2PK (V1806)
- Flash Furniture Outdoor Chairs