Shop All Furniture Parts
Flash Furniture
4PK Teal-Blue Poly Resin Seats for Stools & Chairs, 4PK
Mfr # 4-JJ-SEA-PL01-CB-GG
Zoro # G106006590
product price: $90.55
/pk 4, $22.64/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Overall Height 0.75
- Overall Width 12
- Color Teal-Blue
- Weight 15.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-SEA-PL01-CB-GG
- Zoro # G106006590
- UPC # 196861048890
- Country of Origin China
- Category Furniture Parts
Dimensions
Overall Height | 0.75 |
Overall Width | 12 |
Details
Material | Polystyrene |
Color | Teal-Blue |
Weight | 15.6 |
Description
Refresh the look of your indoor/outdoor metal dining chairs, counter stools, and barstools with this set of 4 colorful polystyrene seats that perfectly complement your existing metal furniture without compromising its unique style. If you have metal seating in your restaurant, cafe, or dining room, these long-lasting seats, available in multiple colors, will match any decor. These all-weather replacement seats won't rot, chip, or peel and are designed for both commercial and residential use. The seat quickly attaches to your chair in minutes and wipes clean with a damp cloth for quick and easy cleanup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms, Black (LLR63286)
- BAXTON STUDIO Charlotte Taupe Upholstered Walnut Finished Wood 3-Seater Sofa (162-9799)
- MANITOWOC Air Filter (3005939)
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- FLASH FURNITURE 4PK Black Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-BK-GG)
- FLASH FURNITURE 4PK Teal-Blue Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-CB-GG)
- FLASH FURNITURE 4PK Gray Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-GY-GG)
- VULCAN HART Retaining Ring (RR-006-23)
- DESIGNS OF DISTINCTION 18" Square Tapered Leg with bolt and 4" Warm Bronze Ferrule - Walnut (01241018WLWB6)
- KASON Recessed Inside Release Handle (10486C00600)
- VULCAN HART Orifice Hood Lp (00-418051-00053)
- Flash Furniture Furniture Parts