Shop All Furniture Parts
Flash Furniture
4PK Teak Poly Resin Seats for Stools & Chairs, 4PK
Mfr # 4-JJ-SEA-PL02-TEAK-GG
Zoro # G606006595
product price: $96.79
/pk 4, $24.20/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 13.75
- Color Teak
- Weight 12.4
- Material Polystyrene
- Overall Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-SEA-PL02-TEAK-GG
- Zoro # G606006595
- UPC # 196861048999
- Country of Origin China
- Category Furniture Parts
Dimensions
Overall Width | 13.75 |
Overall Height | 0.75 |
Details
Color | Teak |
Weight | 12.4 |
Material | Polystyrene |
Description
Refresh the look of your indoor/outdoor metal dining chairs, counter stools, and barstools with this set of 4 colorful polystyrene seats that perfectly complement your existing metal furniture without compromising its unique style. If you have metal seating in your restaurant, cafe, or dining room, these long-lasting seats, available in multiple colors, will match any decor. These all-weather replacement seats won't rot, chip, or peel and are designed for both commercial and residential use. The seat quickly attaches to your chair in minutes and wipes clean with a damp cloth for quick and easy cleanup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Ivory (SBC4IV)
- CROSLEY Roots Buffet In Natural, Natural (CF4202-NA)
- VICTOR TECHNOLOGY Height Adjustable Standing Desk with Keyboard Tray, 23 in D, 36 in W, Charcoal Gray, Black (DCX760G)
- BLUE RIDGE ERGONOMICS Poly Med Ben Stool, Chrm, Glds, Class 10 (BR-CLR-PMBSO-CR-NF-RG)
- FLASH FURNITURE 4PK Black Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-BK-GG)
- FLASH FURNITURE 4PK Gray Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-GY-GG)
- FLASH FURNITURE 4PK Teal-Blue Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-CB-GG)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 29/32 in (150 mm), Brushed Nickel (591150195)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Dark Brown (205100060)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 1/2" (810819)
- OSBORNE WOOD PRODUCTS 28 x 3 3/4 x 14 7/8 Pedestal Kit Extender in Paintgrade PK (90020PG)
- Flash Furniture Furniture Parts