Shop All Furniture Parts
Flash Furniture
4PK Teak Poly Resin Seats for Stools & Chairs, 4PK
Mfr # 4-JJ-SEA-PL01-TEAK-GG
Zoro # G906006592
product price: $81.89
/pk 4, $20.47/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12
- Color Teak
- Weight 15.6
- Material Polystyrene
- Overall Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-SEA-PL01-TEAK-GG
- Zoro # G906006592
- UPC # 196861048937
- Country of Origin China
- Category Furniture Parts
Dimensions
Overall Width | 12 |
Overall Height | 0.75 |
Details
Color | Teak |
Weight | 15.6 |
Material | Polystyrene |
Description
Refresh the look of your indoor/outdoor metal dining chairs, counter stools, and barstools with this set of 4 colorful polystyrene seats that perfectly complement your existing metal furniture without compromising its unique style. If you have metal seating in your restaurant, cafe, or dining room, these long-lasting seats, available in multiple colors, will match any decor. These all-weather replacement seats won't rot, chip, or peel and are designed for both commercial and residential use. The seat quickly attaches to your chair in minutes and wipes clean with a damp cloth for quick and easy cleanup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, ContemporarySeries (GO-2223-BN-GG)
- BAXTON STUDIO Marquetterie Oak and Whitewash Writing Desk (134-7191)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H782.L.P)
- FLASH FURNITURE 4PK Teal-Blue Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-CB-GG)
- FLASH FURNITURE 4PK Black Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-BK-GG)
- FLASH FURNITURE 4PK Gray Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-GY-GG)
- VULCAN HART Orifice, Spud Pro (00-010901-00053)
- TRAULSEN Sensor Kit, Cabinet Temp, 74", Green (334-60405-02)
- DESIGNS OF DISTINCTION 4" Flat Black Metal Sleeve (01SLV4WR1)
- ELECTROLUX Screw, 218755504 (218755504)
- Flash Furniture Furniture Parts