Shop All Furniture Parts
Flash Furniture
4PK Red Poly Resin Seats for Stools & Chairs, 4PK
Mfr # 4-JJ-SEA-PL01-RED-GG
Zoro # G506006596
product price: $79.55
/pk 4, $19.89/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Overall Height 0.75
- Overall Width 12
- Color Red
- Weight 15.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-SEA-PL01-RED-GG
- Zoro # G506006596
- UPC # 196861048920
- Country of Origin China
- Category Furniture Parts
Dimensions
Overall Height | 0.75 |
Overall Width | 12 |
Details
Material | Polystyrene |
Color | Red |
Weight | 15.6 |
Description
Refresh the look of your indoor/outdoor metal dining chairs, counter stools, and barstools with this set of 4 colorful polystyrene seats that perfectly complement your existing metal furniture without compromising its unique style. If you have metal seating in your restaurant, cafe, or dining room, these long-lasting seats, available in multiple colors, will match any decor. These all-weather replacement seats won't rot, chip, or peel and are designed for both commercial and residential use. The seat quickly attaches to your chair in minutes and wipes clean with a damp cloth for quick and easy cleanup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL CHAIR, TASK, SOHO FABRIC, ARMS (LLR83306)
- OSBORNE WOOD PRODUCTS 3 15/16 x 1 x 3 7/8 Table Skirt Support Bracket in Paintgrade (952PG)
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- TRUE Led Input Wire (964065)
- FLASH FURNITURE 4PK Black Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-BK-GG)
- FLASH FURNITURE 4PK Teal-Blue Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-CB-GG)
- FLASH FURNITURE 4PK Gray Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-GY-GG)
- WADDELL MFG MOUNTING PLATE METL 5.5 in. (2755)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- GROEN Hot Surface Igniter, 4" L, 120V (143559)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, For 48GF08 (G08-KKX-XBN)
- Flash Furniture Furniture Parts