Shop All Patio Dining Chairs & Stools
Flash Furniture
4PK Navy Outdoor Barstools with Flex Material
Mfr # 4-JJ-092H-NV-GG
Zoro # G601802369
product price: $289.99
/pk 4, $72.50/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Fabric, Metal, Plastic, Polyester, PVC, Steel
- Width 22
- Height 50
- Weight Capacity 352
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-092H-NV-GG
- Zoro # G601802369
- UPC # 889142982784
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 22 |
Height | 50 |
Overall Width | 22 |
Overall Height | 50 |
Overall Length | 26 |
Length | 26 |
Details
Color | Navy |
Material | Fabric, Metal, Plastic, Polyester, PVC, Steel |
Weight Capacity | 352 |
Weight | 52 |
Finish | Black Powder Coat |
Capacity | 352 |
Description
Furnish your outdoor space with this patio bar stool that coordinates well with our glass bar height metal patio bar table. Use this barstool with back as additional outdoor seating around your deck and patio when you have gatherings. As an added bonus these stackable patio stools stack up to 4 high for storage. The patio dining stool is very comfortable in a textilene upholstery that is breathable to keep you cool during the hot summer months. The sling style stool with footrest provides a comfortable resting place for your feet, while the arms relieve pressure from your upper body. Place these patio stools around your outdoor bar while you wait for a drink or the food to come off the grill. Whether you have a backyard with a pool or green space these outdoor barstools will add attractive seating for your family and guests to enjoy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME BIKE TUBE W/SLIME 16"" (30051)
- HONDA Lower Blade (72511-VK6-000)
- FLASH FURNITURE Dk Gray Rattan Chair w/All-Weather Lt Gray Cushion (DAD-SF2-1-DKGY-GG)
- WORKING PRODUCTS Gutter Grabber (00-324)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- FLASH FURNITURE 2 Pack 30" High Blue Metal Barstool with Slat Back (2-CH-61200-30-BL-GG)
- FLASH FURNITURE Blue Metal Indoor-Outdoor Stackable Chair (4-CH-31230-BL-GG)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- FLASH FURNITURE 4PK Gray Outdoor Stack Chair w/ Flex Material (4-JJ-303C-G-GG)
- FLASH FURNITURE 30" High Red Metal Indoor-Outdoor Barstool (CH-31320-30GB-RED-GG)
- COSCO Novogratz Poolside Collection, Felix Stacking Dining Chairs, Indoor/Outdoor, Charcoal 2PK (87818CHC2E)
- Flash Furniture Patio Dining Chairs & Stools