Shop All Outdoor Fireplaces, Fire Pits & Accessories
Flash Furniture
4PK Modern White Adirondack Chairs & 22" Fire Pit
Mfr # JJ-C145094-202-WH-GG
Zoro # G505369678
product price: $1,151.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,151.99
Free 30-Day Returns
Key Features
- Material Iron, Polystyrene, Stainless Steel
- Length 37.5
- Width 30.5
- Height 39.5
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C145094-202-WH-GG
- Zoro # G505369678
- UPC # 196861002571
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 37.5 |
Width | 30.5 |
Height | 39.5 |
Details
Material | Iron, Polystyrene, Stainless Steel |
Color | White |
Description
Refresh your outdoor space with this set of 4 modern dual slat rocking Adirondack rocking chairs and 22" round fire pit. The upgraded design of this 5 piece outdoor set is ideal on your concrete patio, in the backyard, or can be transported to your campsite. The fire pit includes a spark screen, grate, and poker to help you manage your wood burning fire.
Constructed from polystyrene and UV treated, the set of 4 modern Adirondack rocking chairs won't chip, splinter or peel, are lightweight and easily portable. Metal screws securely join all pieces allowing the chairs to hold up to 350 lbs. static weight. The outdoor fire pit is made from iron and is coated with a hight temperature paint. A lower band not only looks great but also gives greater stability to the fire pit.
Assembly for your new poly resin rockers takes less than 30 minutes each while the portable fire pit goes together in 10 minutes or less. Water and a neutral detergent maintains the appearance of your chairs while the camping fire pit cleans with a citrus based degreaser and nylon brush.
Constructed from polystyrene and UV treated, the set of 4 modern Adirondack rocking chairs won't chip, splinter or peel, are lightweight and easily portable. Metal screws securely join all pieces allowing the chairs to hold up to 350 lbs. static weight. The outdoor fire pit is made from iron and is coated with a hight temperature paint. A lower band not only looks great but also gives greater stability to the fire pit.
Assembly for your new poly resin rockers takes less than 30 minutes each while the portable fire pit goes together in 10 minutes or less. Water and a neutral detergent maintains the appearance of your chairs while the camping fire pit cleans with a citrus based degreaser and nylon brush.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Cover, Chair, Zero Gravity Folding (55-976-011501-00)
- SPECTRACIDE Spectracide 511053 1.25 oz Black Flag Concentrated Indoor Fogger (891549110790)
- SUNBELT BLADE-MOWER, XHT, 21", 5/8", HL 1" x2.53" x21" (A-B1SC3802)
- DRAMM Heavy-Duty Metal Pistol Nozzle, Berry (60-12726)
- FLASH FURNITURE Pyramid Outdoor Patio Heater-Silver -7.5 Feet Tall (NAN-FSDC-01-SL-GG)
- FLASH FURNITURE 195 Bronze Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-02PC-19-5-BRZ-GG)
- FLASH FURNITURE 27 Bronze Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-03PC-BRZ-GG)
- FLASH FURNITURE Black Adirondack Rockers & 22" Fire Pit, PK 2 (JJ-C147052-202-BK-GG)
- FLASH FURNITURE 195 Black Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-02PC-19-5-BK-GG)
- FLASH FURNITURE 22" Round Wood Burning Firepit with Mesh Spark Screen and Poker (YL-202-22-GG)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- Flash Furniture Outdoor Fireplaces, Fire Pits & Accessories