Shop All Furniture Parts
Flash Furniture
4PK Mint Poly Resin Seats for Stools & Chairs, 4PK
Mfr # 4-JJ-SEA-PL02-MINT-GG
Zoro # G806006593
product price: $93.79
/pk 4, $23.45/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 13.75
- Weight 12.4
- Overall Height 0.75
- Material Polystyrene
- Color Mint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-SEA-PL02-MINT-GG
- Zoro # G806006593
- UPC # 196861048975
- Country of Origin China
- Category Furniture Parts
Dimensions
Overall Width | 13.75 |
Overall Height | 0.75 |
Details
Weight | 12.4 |
Material | Polystyrene |
Color | Mint |
Description
Refresh the look of your indoor/outdoor metal dining chairs, counter stools, and barstools with this set of 4 colorful polystyrene seats that perfectly complement your existing metal furniture without compromising its unique style. If you have metal seating in your restaurant, cafe, or dining room, these long-lasting seats, available in multiple colors, will match any decor. These all-weather replacement seats won't rot, chip, or peel and are designed for both commercial and residential use. The seat quickly attaches to your chair in minutes and wipes clean with a damp cloth for quick and easy cleanup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Footrest, Memory Foam, Gray (K56144USF)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Brown, Transitional (I 7476)
- KEMP USA Gym Towel, White, 20X40 (10-613)
- HASTINGS HOME Hastings Home 100% Cotton Hotel 6 Piece Towel Set - Silver (189181IMB)
- FLASH FURNITURE 4PK Teal-Blue Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-CB-GG)
- FLASH FURNITURE 4PK Gray Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-GY-GG)
- FLASH FURNITURE 4PK Black Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-BK-GG)
- TRUE Cap Tube (851134)
- OSBORNE WOOD PRODUCTS 48 x 3 x 6 13/16 48" Table Slide (120" opening) in Soft Maple PR (9061M)
- DESIGNS OF DISTINCTION 29" Round Tapered Leg - Walnut (01243029WL1)
- TRUE Cutting Board, Poly, 60" x 19" x 1/2" (812016)
- Flash Furniture Furniture Parts