Shop All Furniture Parts
Flash Furniture
4PK Mint Poly Resin Seats for Stools & Chairs, 4PK
Mfr # 4-JJ-SEA-PL01-MINT-GG
Zoro # G506006589
product price: $91.39
/pk 4, $22.85/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12
- Weight 15.6
- Overall Height 0.75
- Color Mint
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-SEA-PL01-MINT-GG
- Zoro # G506006589
- UPC # 196861048913
- Country of Origin China
- Category Furniture Parts
Dimensions
Overall Width | 12 |
Overall Height | 0.75 |
Details
Weight | 15.6 |
Color | Mint |
Material | Polystyrene |
Description
Refresh the look of your indoor/outdoor metal dining chairs, counter stools, and barstools with this set of 4 colorful polystyrene seats that perfectly complement your existing metal furniture without compromising its unique style. If you have metal seating in your restaurant, cafe, or dining room, these long-lasting seats, available in multiple colors, will match any decor. These all-weather replacement seats won't rot, chip, or peel and are designed for both commercial and residential use. The seat quickly attaches to your chair in minutes and wipes clean with a damp cloth for quick and easy cleanup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- SANGEAN Sangean DT-180 AM-FM Stereo Digital Tuning Pocket Radio - Black (DT-180)
- TOT MATE 4Compartment Wall Cabinet Assembled (TMW301A.S2222)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal File Cabinet, Black (240271)
- FLASH FURNITURE 4PK Teal-Blue Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-CB-GG)
- FLASH FURNITURE 4PK Gray Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-GY-GG)
- FLASH FURNITURE 4PK Black Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-BK-GG)
- KASON Inside Release, 6" (10486A00600)
- DESIGNS OF DISTINCTION 9" Square Tapered Leg - White Oak (01244009WK6)
- GMS GMS:GMS KIK Cyl - 26D - 5 TP - KW1 (GMS-K001-KW-26D-A2)
- GLOBAL EQUIPMENT Interion Stool Ring Kit (B61107P)
- Flash Furniture Furniture Parts