Shop All Patio Dining Chairs & Stools
Flash Furniture
4PK Gray Outdoor Barstools with Flex Material
Mfr # 4-JJ-092H-GR-GG
Zoro # G701802351
product price: $255.99
/pk 4, $64.00/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Fabric, Metal, Plastic, Polyester, PVC, Steel
- Width 22
- Height 50
- Overall Length 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-092H-GR-GG
- Zoro # G701802351
- UPC # 889142982791
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 22 |
Height | 50 |
Overall Length | 26 |
Overall Width | 22 |
Overall Height | 50 |
Length | 26 |
Details
Color | Gray |
Material | Fabric, Metal, Plastic, Polyester, PVC, Steel |
Finish | Black Powder Coat |
Weight | 52 |
Weight Capacity | 352 |
Capacity | 352 |
Description
Furnish your outdoor space with this patio bar stool that coordinates well with our glass bar height metal patio bar table. Use this barstool with back as additional outdoor seating around your deck and patio when you have gatherings. As an added bonus these stackable patio stools stack up to 4 high for storage. The patio dining stool is very comfortable in a textilene upholstery that is breathable to keep you cool during the hot summer months. The sling style stool with footrest provides a comfortable resting place for your feet, while the arms relieve pressure from your upper body. Place these patio stools around your outdoor bar while you wait for a drink or the food to come off the grill. Whether you have a backyard with a pool or green space these outdoor barstools will add attractive seating for your family and guests to enjoy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT POPUP SPRNKLR FULL 4"" (54346)
- BRIGGS & STRATTON Fan, &" Nylon (7074968YP)
- PANACEA PRODUCTSRP-IMPORT GT 12 GRN Hang Basket (88500GT)
- A & I PRODUCTS Bushing Support, Load Sensing Shaft 4.4" x4.7" x6.3" (A-AR103729)
- FLASH FURNITURE Gael Commercial Grade Red Metal Indoor-Outdoor Chair (CH-61200-18-RED-GG)
- FLASH FURNITURE 4Pack 24" High Backless White Counter Height Stool (4-CH-31320-24-WH-GG)
- FLASH FURNITURE 4PK Black Outdoor Barstools with Flex Material (4-JJ-092H-GG)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair (TT-TT002-ESP-GG)
- FLASH FURNITURE Lila Bronze Metal Restaurant Stack Chair with Metal Slats (TLH-017C-BZ-GG)
- FLASH FURNITURE Set of 2 Black All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-BK-2-GG)
- FLASH FURNITURE Black All-Weather Steel Dining Chair (XU-CH-10318-ARM-BK-GG)
- Flash Furniture Patio Furniture