Shop All Folding Chairs
Flash Furniture
4PK Commercial Grade Gray Plastic Folding Chairs
Mfr # 4-LE-L-3-W-GY-GG
Zoro # G804985333
product price: $137.99
/pk 4, $34.50/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 650
- Overall Length 22
- Material Polypropylene, Steel
- Overall Width 19.75
- Overall Height 34.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-LE-L-3-W-GY-GG
- Zoro # G804985333
- UPC # 196861019678
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Length | 22 |
Overall Width | 19.75 |
Overall Height | 34.5 |
Details
Weight Capacity | 650 |
Color | Gray |
Material | Polypropylene, Steel |
Finish | Gray Powder Coat |
Style | Folding Chair |
Description
Offering contoured comfort, and innovative design, this set of 4 big & tall, extra wide commercial grade plastic folding chairs is a must have for any occasion. Adaptable to all body types, the extra width and taller height of this all-weather folding chair is ideal for those with mobility issues, or just prefer a more spacious, comfortable seating experience. Featuring dry-assist textured seats, these foldable chairs provide the highest level of comfort and security for any indoor or outdoor event.
Durably constructed and built to last, the reinforced steel frame along with the high impact plastic back and seat hold up to 650 lbs. static weight while non-marring floor caps protect your indoor flooring surfaces from scuffs and scrapes. The nesting design allows you to stack these party and event chairs up to 50 high from the floor or can be paired with our chair dolly for convenient storage and transport. With a variety of color options, this high capacity foldable chair is ideal for weddings, school functions, barbecues, game night, and catering events.
With no assembly required, these easy clean, multipurpose folding chairs provide quick setup and takedown and are a smart investment for your rental business, corporate training rooms, or for extra seating in your home.
Durably constructed and built to last, the reinforced steel frame along with the high impact plastic back and seat hold up to 650 lbs. static weight while non-marring floor caps protect your indoor flooring surfaces from scuffs and scrapes. The nesting design allows you to stack these party and event chairs up to 50 high from the floor or can be paired with our chair dolly for convenient storage and transport. With a variety of color options, this high capacity foldable chair is ideal for weddings, school functions, barbecues, game night, and catering events.
With no assembly required, these easy clean, multipurpose folding chairs provide quick setup and takedown and are a smart investment for your rental business, corporate training rooms, or for extra seating in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Bookends, 9" Height, Tan, 2 Per Set, PK3 (87945)
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, Black, Chrome (LLR59537)
- REGENCY 35 W Legacy Storage Cabinets, Ash Grey (LSC2935AG)
- VINTIQUEWISE 51 W, 19 L, 31 H (QI003898)
- FLASH FURNITURE 4PK Commercial Grade White Plastic Folding Chairs (4-LE-L-3-W-WH-GG)
- FLASH FURNITURE 4PK Commercial Grade Black Plastic Folding Chairs (4-LE-L-3-W-BK-GG)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-BHF-1-SILVERVEIN-BY-GG)
- FLASH FURNITURE Black Vinyl Folding Chair (4-YB-YJ806H-GG)
- FLASH FURNITURE HERCULES Series Fan Back Metal Chair, Black Vinyl Seat, PK2 (2-XU-698B-BLKV-GG)
- FLASH FURNITURE Folding Chair, Vinyl, Beige (HA-F003D-BGE-GG)
- FLASH FURNITURE Beige Fabric Folding Chair (2-HA-MC309AF-BGE-GG)
- Flash Furniture Seating