Shop All Folding Chairs
Flash Furniture
4PK Commercial Aluminum & Beige Rattan Stack Chair
Mfr # 4-TLH-020-BGE-GG
Zoro # G2797376
product price: $221.99
/pk 4, $55.50/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Aluminum and Beige
- Seat Material Aluminum, Metal, Plastic, Plastic: Polyethylene, Rattan
- Weight Capacity 352
- Overall Height 29
- Overall Width 21.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-TLH-020-BGE-GG
- Zoro # G2797376
- UPC # 889142054252
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 29 |
Overall Width | 21.75 |
Overall Length | 22 |
Details
Item | Beige Rattan Aluminum Chair,PK4 |
Seat Color | Aluminum and Beige |
Seat Material | Aluminum, Metal, Plastic, Plastic: Polyethylene, Rattan |
Weight Capacity | 352 |
Color | Aluminum and Beige |
Style | Indoor Outdoor Chair |
Description
Beige Rattan Aluminum Chair,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- PALACEDESIGNS Glamorous Handcrafted Charcoal Accent Throw Pillow (PA3661956)
- VERSARE Hush Panel Electric Post Kit (1855106)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61433V1)
- FLASH FURNITURE Commercial Aluminum and Black Rattan Stack Chair (4-TLH-020-BK-GG)
- FLASH FURNITURE Commercial Aluminum & Dk Brown Rattan Stack Chair (4-TLH-020-GG)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-BHF-2-BY-VYL-GG)
- FLASH FURNITURE Navy Blue Fabric Church Chair (4-FD-CH0221-4-SV-NB24-GG)
- FLASH FURNITURE Folding Chair, Cobalt Blue (HF3-BLUE-GG)
- FLASH FURNITURE Folding Chair, Plastic, Fan Back, White (LE-L-4-WHITE-GG)
- FLASH FURNITURE Fabric Church Chair, Gray (XU-CH-60096-BEIJING-GY-GG)
- Flash Furniture Folding Chairs