Shop All Furniture Parts
Flash Furniture
4PK Black Poly Resin Seats for Stools & Chairs, 4PK
Mfr # 4-JJ-SEA-PL02-BK-GG
Zoro # G406006597
product price: $88.85
/pk 4, $22.21/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polystyrene
- Weight 12.4
- Overall Height 0.75
- Overall Width 13.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-SEA-PL02-BK-GG
- Zoro # G406006597
- UPC # 196861048944
- Country of Origin China
- Category Furniture Parts
Dimensions
Overall Height | 0.75 |
Overall Width | 13.75 |
Details
Color | Black |
Material | Polystyrene |
Weight | 12.4 |
Description
Refresh the look of your indoor/outdoor metal dining chairs, counter stools, and barstools with this set of 4 colorful polystyrene seats that perfectly complement your existing metal furniture without compromising its unique style. If you have metal seating in your restaurant, cafe, or dining room, these long-lasting seats, available in multiple colors, will match any decor. These all-weather replacement seats won't rot, chip, or peel and are designed for both commercial and residential use. The seat quickly attaches to your chair in minutes and wipes clean with a damp cloth for quick and easy cleanup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Chair Mat 45x53", Traditional Lip Shape, Clear, for Hard Floor (CM21232)
- SCOTSMAN Kit Tempurature Control Bin (11-0616-21)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, BF, Casters, BLK (BR-VMBST-RG-T0-BF-RC-8540)
- SAFCO Interoffice Mail Box, 3" H, Steel, Black (4258BL)
- FLASH FURNITURE 4PK Teal-Blue Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-CB-GG)
- FLASH FURNITURE 4PK Gray Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-GY-GG)
- SCOTSMAN Kit Tempurature Control Bin (11-0617-21)
- ALTO-SHAAM Indicator Light, 250V, Red (LI-3025)
- OSBORNE WOOD PRODUCTS 8 x 3 1/4 Ashton Chair Leg in Rustic Alder (6165RCA)
- OSBORNE WOOD PRODUCTS 20 x 3 x 6 20" Table Slide (50" opening) in Soft Maple PR (9058M)
- DESIGNS OF DISTINCTION 29" Round Tapered Leg and 4" Satin Brass Ferrule - Hardwood (01240029MASB1)
- Flash Furniture Furniture Parts