Shop All Patio Dining Chairs & Stools
Flash Furniture
4PK Black Outdoor Barstools with Flex Material
Mfr # 4-JJ-092H-GG
Zoro # G7626458
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric, Metal, Plastic, Polyester, PVC, Steel
- Width 22
- Height 50
- Finish Black Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-092H-GG
- Zoro # G7626458
- UPC # 889142900993
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 22 |
Height | 50 |
Length | 26 |
Details
Color | Black |
Material | Fabric, Metal, Plastic, Polyester, PVC, Steel |
Finish | Black Powder Coat |
Weight Capacity | 352 |
Description
Furnish your outdoor space with this patio bar stool that coordinates well with our glass bar height metal patio bar table. Use this barstool with back as additional outdoor seating around your deck and patio when you have gatherings. As an added bonus these stackable patio stools stack up to 4 high for storage. The patio dining stool is very comfortable in a textilene upholstery that is breathable to keep you cool during the hot summer months. The sling style stool with footrest provides a comfortable resting place for your feet, while the arms relieve pressure from your upper body. Place these patio stools around your outdoor bar while you wait for a drink or the food to come off the grill. Whether you have a backyard with a pool or green space these outdoor barstools will add attractive seating for your family and guests to enjoy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEROMA 3.8 in. H X 5.1 in. D Clay Orchid Planter Terracotta (76130FZ)
- STENS Spindle Bearing 230-078 For Toro 103119 (230-078)
- ILC Replacement for Power Wheels Drl33 LIL Lightning Mcqueen Steering Wheel W/harness (drl33) (DRL33 LIL LIGHTNING MCQUEEN STEERING WHEEL W/HARN)
- KOHLER Kit Cover Valve (62 096 27-S)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- FLASH FURNITURE 2PK 30" High Orange Metal Barstool with Slat Back (2-CH-61200-30-OR-GG)
- FLASH FURNITURE 5PK Gray Outdoor Stack Chair w/ Flex Material (5-JJ-303C-G-GG)
- FLASH FURNITURE Lila 4 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BK-GG)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair (TT-TT002-ESP-GG)
- FLASH FURNITURE Gael Commercial Grade Orange Metal Indoor-Outdoor Chair (CH-61200-18-OR-GG)
- Flash Furniture Patio Furniture