Shop All Bar Height Stools
Flash Furniture
4PK 30"H No Back Yellow Metal Barstool Square Seat
Mfr # 4-CH-31320-30-YL-GG
Zoro # G2794673
product price: $205.99
/pk 4, $51.50/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30
- Material Galvanized Steel, Plastic
- Color Yellow
- Overall Width 17
- Finish Yellow Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31320-30-YL-GG
- Zoro # G2794673
- UPC # 889142015420
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 30 |
Overall Width | 17 |
Details
Item | Yellow Backless Metal Stool,30",PK4 |
Material | Galvanized Steel, Plastic |
Color | Yellow |
Finish | Yellow Powder Coat |
Capacity | 500 |
Description
Yellow Backless Metal Stool,30 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Ceramic Soap Dish, Grout-In (180301)
- BREWSTER HOME FASHIONS Brewster Home Fashions 8-727 Stone Wall Wall Mural - 100 in. (8-727)
- WHIRLPOOL Washer Agitator Bolt (358237)
- LORELL Privacy Panel, Acoustic, f/Dbl Sit-Stand, 47.2"x0.79"x23.6", LGY (LLR25961)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool, Material: metal (ET-3534-30-DB-GG)
- FLASH FURNITURE Distressed Silver Stool, 30H (ET-3534-30-SIL-GG)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Black Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-BK-GG)
- FLASH FURNITURE WhiteGray PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHGY-NAT-GG)
- FLASH FURNITURE Restaurant Stool, Vertical Back, Blk Seat (XU-DG-6R6B-VRT-BAR-BLKV-GG)
- FLASH FURNITURE 30" High Metal Indoor Stackable Bar Stool, Silver, PK4 (4-ET-31320-30-SV-R-GG)
- MANHATTAN COMFORT Louvre Barstool in Cream and Titanium Gold (Set of 2) (2-BS016-CR)
- Flash Furniture Bar Height Stools