Shop All Bar Height Stools
Flash Furniture
4PK 30"H No Back White Metal Barstool Square Seat
Mfr # 4-CH-31320-30-WH-GG
Zoro # G2794716
product price: $215.99
/pk 4, $54.00/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Overall Height 30
- Color White
- Capacity 500
- Finish White Powder Coat
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31320-30-WH-GG
- Zoro # G2794716
- UPC # 889142015413
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 30 |
Overall Width | 17 |
Details
Item | White Backless Metal Stool,30",PK4 |
Material | Galvanized Steel, Plastic |
Color | White |
Capacity | 500 |
Finish | White Powder Coat |
Description
White Backless Metal Stool,30 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Windsor Wood Slat Twin Bed, Driftwood Gray (ANWI1032)
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- TRADEMARK FINE ART Lucia Heffernan 'Marie Catoinette' Canvas Art, 14x19 (IC00951-C1419GG)
- BLUM B173h 3mm Stamped Steel Screw On Frameless Clip Mounting Plate (73H7130)
- FLASH FURNITURE 30.25"H Chrome Stool w/Black Seat (XU-D-100-GG)
- FLASH FURNITURE 30" High Backless Blue Square Metal Barstool (CH-31320-30-BL-GG)
- FLASH FURNITURE BR 30" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-30-GY-GG)
- FLASH FURNITURE 2PK 30" Charcoal Faux Linen Wood Framed Barstools (CH-192162X000-30-CHAR-GG)
- FLASH FURNITURE 27 Inch Black Plastic and LeatherSoft Barstools, PK 2 (CH-210925-7-BK-GG)
- FLASH FURNITURE Wood Stool, Dark Chestnut, 30" (TA-220130-DC-GG)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, White, Chrome, Contemporary (I 2358)
- Flash Furniture Bar Height Stools