Shop All Bar Height Stools
Flash Furniture
4PK 30"H No Back Green Metal Barstool Square Seat
Mfr # 4-CH-31320-30-GN-GG
Zoro # G2794436
product price: $219.99
/pk 4, $55.00/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Color Green
- Overall Height 30
- Capacity 500
- Overall Width 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31320-30-GN-GG
- Zoro # G2794436
- UPC # 889142015376
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 30 |
Overall Width | 17 |
Details
Item | Green Backless Metal Stool,30",PK4 |
Material | Galvanized Steel, Plastic |
Color | Green |
Capacity | 500 |
Finish | Green Powder Coat |
Description
Green Backless Metal Stool,30 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padded Folding Chair, Gray/Beige, 300 lb. (13V426)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (17461)
- MITYLITE Upholstered Folding Chair, Vinyl, Black (FLEXONE LX)
- BIGGIES SCENES Window Well Scenes-Flower, 120 in wide x 60 in high (BG-WW-FWR-120)
- FLASH FURNITURE Nichola Classic Open Back Swivel Pub Barstool w/Wood Frame & LeatherSoft Seat, Antique Oak/Black (ES-NT2-29-OAK-GG)
- FLASH FURNITURE Orange Metal Stool with Teak Poly Seat (ET-3534-30-OR-PL1T-GG)
- FLASH FURNITURE Black Metal Stool with Black Poly Seat (ET-3534-30-BK-PL1B-GG)
- FLASH FURNITURE Felicity Wood Crossback Swivel Bar Height Barstool w/Padded Black LeatherSoft Seat, Gry Wsh Walnut (ES-UN1-29-GY-GG)
- FLASH FURNITURE Felicity Wood Classic Crossback Swivel Bar Height Barstool w/Padded Blk LeatherSoft Seat, Oak (ES-UN1-29-OAK-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray (SDA-AD632032R-GY-GG)
- MANHATTAN COMFORT Emperor Bar Stool in Bronze and Walnut (Set of 2) (2-BS008-BZ)
- Flash Furniture Bar Height Stools