Shop All Patio Dining Chairs & Stools
Flash Furniture
4PK 30"H Black-Antique Gold Metal Barstool w/Back
Mfr # 4-CH-31320-30GB-BQ-GG
Zoro # G2794655
product price: $333.99
/pk 4, $83.50/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 500
- Width 17.75
- Material Galvanized Steel, Plastic
- Height 45.25
- Finish Black Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31320-30GB-BQ-GG
- Zoro # G2794655
- UPC # 889142015451
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 17.75 |
Height | 45.25 |
Length | 20 |
Details
Item | Black Metal Outdoor Stool,30",PK4 |
Color | Black-Antique Gold |
Weight Capacity | 500 |
Material | Galvanized Steel, Plastic |
Finish | Black Powder Coat |
Description
Black Metal Outdoor Stool,30 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Cs8 5 Carburetor Float (63 757 08-S)
- MTD Spdl Asm-Pulley & (918-04822B)
- ORBIT CUT-OFF RISER 3/4 X 4"" (37056)
- STENS Oem Primer Bulb For Walbro Wt-23A, Wyj-33, Wyj-34, Wyj-45, Wyj-92; 615-764 (615-764)
- FLASH FURNITURE Gael Commercial Grade Red Metal Indoor-Outdoor Chair (CH-61200-18-RED-GG)
- FLASH FURNITURE 4PK Black Outdoor Barstools with Flex Material (4-JJ-092H-GG)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- FLASH FURNITURE Lila 2 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-GY-GG)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- FLASH FURNITURE Set of 2 Indoor/Outdoor Faux Teak Patio Chairs (2-XU-DG-HW6006-GG)
- W HOME W Home SW1912WTSET2 70 in. Adirondack Patio Chair; White (SW1912WTSET2)
- Flash Furniture Patio Furniture