Shop All Patio Dining Chairs & Stools
Flash Furniture
4PK 30" High Yellow Metal Indoor-Outdoor Barstool
Mfr # 4-CH-31320-30GB-YL-GG
Zoro # G2794664
product price: $326.99
/pk 4, $81.75/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Width 17.75
- Height 45.25
- Weight Capacity 500
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31320-30GB-YL-GG
- Zoro # G2794664
- UPC # 889142015512
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 17.75 |
Height | 45.25 |
Length | 20 |
Details
Item | Yellow Metal Indoor-Outdoor Barstoo,PK4 |
Color | Yellow |
Material | Galvanized Steel, Plastic |
Weight Capacity | 500 |
Description
Yellow Metal Indoor-Outdoor Barstoo,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Solenoid 435-151 For Mtd 725-04439A (435-151)
- STENS Air Filter For Makita Oem : 442165-6 (605-075)
- SHELTERLOGIC Enclosure Kit for Arrow Carport, 20 ft. x 20 ft. Gray (10183)
- FLEXZILLA Metal Adjustable Pistol Grip Garden Hose Nozzle (NFZG65-E)
- FLASH FURNITURE 30" High Green Metal Barstool with Slat Back (CH-61200-30-GN-GG)
- FLASH FURNITURE 30" High Red Metal Barstool with Slat Back (CH-61200-30-RED-GG)
- FLASH FURNITURE 4PK 24" High Backless Copper Counter Height Stool (4-ET-BT3503-24-POC-GG)
- FLASH FURNITURE Roan Indoor/Outdoor L-Shaped Sectional w/Coffee Table in Gray Wicker PE Rattan w/Gray Cushions (BN-WS404-GY-GY-GG)
- FLASH FURNITURE 4Pack 24" High Backless White Counter Height Stool (4-CH-31320-24-WH-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Square Back (5-CO-2-SIL-GG)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- Flash Furniture Patio Furniture