Shop All Patio Dining Chairs & Stools
Flash Furniture
4PK 30" High Silver Metal Indoor-Outdoor Barstool
Mfr # 4-CH-31320-30GB-SIL-GG
Zoro # G2794585
product price: $311.99
/pk 4, $78.00/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Width 17.75
- Height 45.25
- Weight Capacity 500
- Finish Silver Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31320-30GB-SIL-GG
- Zoro # G2794585
- UPC # 889142015499
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 17.75 |
Height | 45.25 |
Length | 20 |
Details
Item | Silver Metal Indoor-Outdoor Barstoo,PK4 |
Color | Silver |
Material | Galvanized Steel, Plastic |
Weight Capacity | 500 |
Finish | Silver Powder Coat |
Description
Silver Metal Indoor-Outdoor Barstoo,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LILLY MILLER Image Weed and Grass Control Granules 8 lb (100524195)
- FIBERSTARS Fiberstars FSB11458 Broadcast Lens for Pool (FSB11458)
- AFTERMARKET COUPLING L90 SERIES 1" LOVEJOY (DRF30-1613)
- MTD Axle Asm-Front Rh (683-04016-0637)
- FLASH FURNITURE 4 Pack 30" High Red Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-RED-GG)
- FLASH FURNITURE Mint Green Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-MINT-GG)
- FLASH FURNITURE Copper Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-POC-GG)
- FLASH FURNITURE Lila 4 Pack Beige Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BGE-GG)
- FLASH FURNITURE 30" High Red Metal Barstool with Slat Back (CH-61200-30-RED-GG)
- FLASH FURNITURE 30" High Yellow Metal Indoor-Outdoor Barstool (CH-31320-30GB-YL-GG)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- Flash Furniture Patio Furniture