Shop All Patio Dining Chairs & Stools
Flash Furniture
4PK 30" High Orange Metal Indoor-Outdoor Barstool
Mfr # 4-CH-31320-30GB-OR-GG
Zoro # G2794628
product price: $339.99
/pk 4, $85.00/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Width 17.75
- Height 45.25
- Weight Capacity 500
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31320-30GB-OR-GG
- Zoro # G2794628
- UPC # 889142015475
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 17.75 |
Height | 45.25 |
Length | 20 |
Details
Item | Orange Metal Indoor-Outdoor Barstoo,PK4 |
Color | Orange |
Material | Galvanized Steel, Plastic |
Weight Capacity | 500 |
Description
Sit down and chat for a while on these comfy counter stools around your kitchen island. Appealing in both modern and industrial spaces so if you decide to move or reconstruct your living space these stools will adapt. The black metal stool is finished in a neutral color that performs in any environment. With a weather-resistant frame you can enjoy dining and socializing outdoors on your patio. Designed for commercial environments the steel frame is coated in a durable powder coat finish to endure in high traffic areas. Create a cool hangout spot for millennials by pairing our counter height stools with a wall bar top. With a 500 pound static weight capacity you'll be able to accommodate all visitors for as long as you're open for business. Whether you need bar furniture for your home or restaurant business you'll be more than pleased with the heavy-duty galvanized steel construction that will last for years. No hassle assembly simply attach the back to the seat, and you're all set to enjoy your counter stools. Quickly convert your slat back stool to a backless stool with the removable backrest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH LINE Vitamin C Powder 4 lb. (2798)
- SOUTHLAND Earth Auger, 8" Bit (SEAB8)
- PIC Fly Ribbon, Paste Pack (FR10B-RAID)
- LOGO BRANDS FL State Repeating Logo Mini-Size Rubber Basketball (136-91MR-1)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- FLASH FURNITURE Gael Commercial Grade Green Metal Indoor-Outdoor Chair (CH-61200-18-GN-GG)
- FLASH FURNITURE 4PK 24" High Backless Copper Counter Height Stool (4-ET-BT3503-24-POC-GG)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Navy (2-ET-SWVLPTO-30-NV-GG)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair (TT-TT002-ESP-GG)
- FLASH FURNITURE 30" High Silver Metal Indoor-Outdoor Barstool (CH-31320-30GB-SIL-GG)
- FLASH FURNITURE Green Metal Indoor-Outdoor Chair with Arms (4-CH-31270-GN-GG)
- Flash Furniture Outdoor Chairs