Shop All Counter Height Stools
Flash Furniture
4PK 24"H Yellow Metal Counter Height Stool w/Back
Mfr # 4-CH-31320-24GB-YL-GG
Zoro # G2794323
product price: $299.99
/pk 4, $75.00/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Seat Material Galvanized Steel, Plastic
- Length 20
- Width 17.75
- Capacity 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31320-24GB-YL-GG
- Zoro # G2794323
- UPC # 889142015338
- Country of Origin China
- Category Counter Height Stools
Dimensions
Length | 20 |
Width | 17.75 |
Height | 39.25 |
Details
Item | Yellow Metal Outdoor Stool,24",PK4 |
Color | Yellow |
Seat Material | Galvanized Steel, Plastic |
Capacity | 500 |
Seat Color | Yellow |
Description
Yellow Metal Outdoor Stool,24 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 23"W, Tan (G3.L.2348)
- LAWRENCE FRAMES 5 x 7 in. Hinged Double Picture Frame, Black (660057D)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-BHF-1-ALLGOLD-0847-BY-GG)
- TRADEMARK FINE ART Preston 'Florida Beach Chair' Canvas Art, 35x47 (EM0517-C3547GG)
- FLASH FURNITURE 24" Black Metal Counter Stool-Black Poly Seat, 4PK (4-ET-31320-24-BK-R-PL2B-GG)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, WhiteNavy and Bamboo (SDA-AD642001-F-CS-WHNVY-NAT-GG)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Hght Stool, NaturalWht and Lght Natural (SDA-AD642001-F-CS-NATWH-LTNAT-GG)
- FLASH FURNITURE 24" High Yellow Metal Counter Height Stool (CH-61200-24-YL-GG)
- FLASH FURNITURE 2 Pack 24" High Silver Metal Counter Height Stool (2-CH-61200-24-SIL-GG)
- FLASH FURNITURE Carmel Srs Tftd Wht Lthr/Wood Stool, 24" (CH-182020-T-24-WH-GG)
- SAFAVIEH Masami Counter Stools White & Gold (BST3006C)
- Flash Furniture Counter Height Stools