Shop All Counter Height Stools
Flash Furniture
4PK 24"H Red Metal Counter Height Stool with Back
Mfr # 4-CH-31320-24GB-RED-GG
Zoro # G2794908
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Seat Material Galvanized Steel, Plastic
- Height 39.25
- Width 17.75
- Finish Red Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31320-24GB-RED-GG
- Zoro # G2794908
- UPC # 889142015307
- Country of Origin China
- Category Counter Height Stools
Dimensions
Height | 39.25 |
Width | 17.75 |
Length | 20 |
Details
Item | Red Metal Outdoor Stool,24",PK4 |
Color | Red |
Seat Material | Galvanized Steel, Plastic |
Finish | Red Powder Coat |
Capacity | 500 |
Seat Color | Red |
Description
Sit down and chat for a while on these comfy counter stools around your kitchen island. Appealing in both modern and industrial spaces so if you decide to move or reconstruct your living space these stools will adapt. The black metal stool is finished in a neutral color that performs in any environment. With a weather-resistant frame you can enjoy dining and socializing outdoors on your patio. Designed for commercial environments the steel frame is coated in a durable powder coat finish to endure in high traffic areas. Create a cool hangout spot for millennials by pairing our counter height stools with a wall bar top. With a 500 pound static weight capacity you'll be able to accommodate all visitors for as long as you're open for business. Whether you need bar furniture for your home or restaurant business you'll be more than pleased with the heavy-duty galvanized steel construction that will last for years. No hassle assembly simply attach the back to the seat, and you're all set to enjoy your counter stools. Quickly convert your slat back stool to a backless stool with the removable backrest.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Alarm Clock, , Black (T-1949)
- ZORO SELECT 21" W Roll File, White (4KH35)
- TRADEMARK FINE ART Frederic Leighto 'Flaming June In Dress' Canvas Art, 35x35 (IC01894-C3535GG)
- FLASH FURNITURE Black Task Office Chair, 29 in W 29" L 42-3/4" H, Adjustable Padded, Leather Seat, Hercules Series (GO-2073-LEA-GG)
- FLASH FURNITURE 24" Chocolate Brown LeatherSoft Counter Stools, 2PK (CH-212069-24-DKBR-GG)
- FLASH FURNITURE 24" High Backless Blue Metal Counter Height Stool (ET-BT3503-24-AB-GG)
- FLASH FURNITURE 24" Black LeatherSoft Wooden Counter Stools, PK 2 (CH-192162X000PU-24-BK-GG)
- FLASH FURNITURE 24" High Yellow Metal Counter Height Stool (CH-61200-24-YL-GG)
- FLASH FURNITURE Transparent Stool, 25.75"H (FH-118-APC1-GG)
- FLASH FURNITURE Restaurant Stool, Window Bck, Natural Sea (XU-DG6R7BWIN-BAR-NATW-GG)
- ALSTON QUALITY Alston Quality 5-33-24-BLK 24 in. Breuer Counter Stool Black (5-33-24/BLK)
- Flash Furniture Counter Height Stools