Shop All Bar Height Stools
Flash Furniture
4PK 24"H Backless Green-Blue Counter Height Stool
Mfr # 4-ET-BT3503-24-DB-GG
Zoro # G2795556
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green-Blue
- Overall Height 24
- Material Iron, Plastic
- Finish Blue Powder Coat
- Overall Width 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-ET-BT3503-24-DB-GG
- Zoro # G2795556
- UPC # 889142044055
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 24 |
Overall Width | 16 |
Details
Color | Green-Blue |
Material | Iron, Plastic |
Finish | Blue Powder Coat |
Item | Distressed Gn-Blue Metal Stool,PK4 |
Capacity | 500 |
Description
Distressed Gn-Blue Metal Stool,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIK SHADE Kids Canopy Chair Pnk (162026PK6)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- REGENCY Regency 72 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7230AGWH)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Vinyl/Metal (493P21)
- FLASH FURNITURE White Vinyl Barstool (2-DS-8101B-WH-GG)
- FLASH FURNITURE Stool, Leather/Wood, Carmel Black, 30" (CH-182020-T-30-BK-GG)
- FLASH FURNITURE Slat Stool, Blk/Natural, Blk Vinyl Seat (XU-DG-6H3B-SLAT-BAR-BLKV-GG)
- FLASH FURNITURE Distressed Blue Metal Stool, Material: metal (ET-3534-30-AB-GG)
- FLASH FURNITURE Distressed Black Metal Stool (4-ET-3534-24-BK-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Black, 2PK (2-SDA-AD632032R-BK-GG)
- BAXTON STUDIO Marguerite Grey and White Bamboo Style Bistro Stackable Bar Stool (150-8986)
- Flash Furniture Bar Height Stools