Shop All Patio Dining Chairs & Stools
Flash Furniture
4PC NAT/Gray Indoor/Outdoor Rope Rattan Patio Set
Mfr # SB-1960-GY-GG
Zoro # G606602759
original price:
$927.99
10% off
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural/Gray
- Material Fabric, Foam, Galvanized Steel, Polyester, Rattan
- Width 52.25
- Height 27.5
- Length 27.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # SB-1960-GY-GG
- Zoro # G606602759
- UPC # 840196375106
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 52.25 |
Height | 27.5 |
Length | 27.5 |
Details
Color | Natural/Gray |
Material | Fabric, Foam, Galvanized Steel, Polyester, Rattan |
Weight Capacity | 350 |
Weight | 87 |
Description
Reimagine your space with a stylish, durable conversation set for soaking up the summer sun or relaxing at the end of the day. The woven wicker rattan is not only beautiful, it is waterproof and lightweight allowing you to reconfigure your setup as often as you please indoors or out. Plush all-weather cushions and integrated armrests add to the luxurious look and feel of this 4 piece set while the tempered glass top table gives you a place for drinks, snacks, or decor. Galvanized steel tube frames feature adjustable floor glides to protect indoor flooring surfaces. All 4 pieces assemble in under an hour and clean easily with a damp cloth. The removable cushion covers may be machine washed. The loveseat holds up to 600 lbs. static weight, the chairs hold up to 400 lbs. static weight each, and the table holds up to 200 lbs. static weight.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Viton Collar for Sprayers (4400189-P)
- ZORO APPROVED SUPPLIER Advanced LA Spas Aber Hottub Replacement Filter Cartridge Compatible PTL47W-P4/6CH-47/FC-0315 (WS.PLT0315)
- EGO Brushless Motor Delivers, Commercial (LBPX8004-2)
- BIRD BARRIER Eye Bolt with Nut, 1" L, Silver, PK10 (nb-eb20)
- FLASH FURNITURE Lila 2 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-GY-GG)
- FLASH FURNITURE Black-Antique Gold Metal Indoor-Outdoor Chair with Arms (4-CH-31270-BQ-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Round Back (5-CO-3-SIL-GG)
- FLASH FURNITURE Silver All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-SIL-GG)
- FLASH FURNITURE 30" High Red Metal Barstool with Slat Back (CH-61200-30-RED-GG)
- FLASH FURNITURE All-Weather Armless Dining Chair, Black, Steel, 22-1/2 in L x 22-1/4 in W x 32-3/4 in H (XU-CH-10318-BK-GG)
- FLASH FURNITURE 30" High Yellow Metal Barstool with Slat Back (CH-61200-30-YL-GG)
- Flash Furniture Patio Dining Chairs & Stools