Shop All Patio Dining Chairs & Stools
Flash Furniture
4Pack 30" High White Metal Indoor-Outdoor Barstool
Mfr # 4-CH-31320-30GB-WH-GG
Zoro # G2794883
product price: $371.99
/pk 4, $93.00/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Width 17.75
- Height 45.25
- Weight Capacity 500
- Finish White Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31320-30GB-WH-GG
- Zoro # G2794883
- UPC # 889142015505
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 17.75 |
Height | 45.25 |
Length | 20 |
Details
Item | White Metal Indoor-Outdoor Barstool,PK4 |
Color | White |
Material | Galvanized Steel, Plastic |
Weight Capacity | 500 |
Finish | White Powder Coat |
Description
Sit down and chat for a while on these comfy counter stools around your kitchen island. Appealing in both modern and industrial spaces so if you decide to move or reconstruct your living space these stools will adapt. The black metal stool is finished in a neutral color that performs in any environment. With a weather-resistant frame you can enjoy dining and socializing outdoors on your patio. Designed for commercial environments the steel frame is coated in a durable powder coat finish to endure in high traffic areas. Create a cool hangout spot for millennials by pairing our counter height stools with a wall bar top. With a 500 pound static weight capacity you'll be able to accommodate all visitors for as long as you're open for business. Whether you need bar furniture for your home or restaurant business you'll be more than pleased with the heavy-duty galvanized steel construction that will last for years. No hassle assembly simply attach the back to the seat, and you're all set to enjoy your counter stools. Quickly convert your slat back stool to a backless stool with the removable backrest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Jet Nozzle Rear Ctrl (56925)
- STENS Air Filter Combo For Honda Gxv160 5.5 Hp Engines Lawn Mowers (102-263)
- BIRD BARRIER Expansion Bolt, 3/4" L, Metal, PK10 (nb-m6g0)
- XPOWER Wall Mount Kit for Pet Grooming Force Air Dryers (WMK-2)
- FLASH FURNITURE Lila 4 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BK-GG)
- FLASH FURNITURE 30" High White Metal Indoor-Outdoor Barstool (CH-31320-30GB-WH-GG)
- FLASH FURNITURE 5 Pack White Steel Patio Arm Chair with Round Back (5-CO-3-WH-GG)
- FLASH FURNITURE Red Metal Indoor-Outdoor Chair with Arms (4-CH-31270-RED-GG)
- FLASH FURNITURE 5 Pack Gold Steel Patio Arm Chair with Square Back (5-CO-2-GD-GG)
- FLASH FURNITURE 5 Pack Coral Steel Patio Arm Chair with Round Back (5-CO-3-RED-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Oval Back Design, Blue, PK 4 (QI004226.BL.4)
- Flash Furniture Patio Dining Chairs & Stools