Shop All Bar Height Stools
Flash Furniture
4Pack 30" High Backless Crystal Teal-Blue Barstool
Mfr # 4-ET-BT3503-30-CB-GG
Zoro # G2794594
product price: $215.99
/pk 4, $54.00/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 30
- Material Iron, Plastic
- Color Crystal Teal-Blue
- Capacity 500
- Finish Blue Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-ET-BT3503-30-CB-GG
- Zoro # G2794594
- UPC # 889142065586
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 30 |
Overall Width | 17 |
Details
Item | Backless Crystal Teal-Blue Indoor-O,PK4 |
Material | Iron, Plastic |
Color | Crystal Teal-Blue |
Capacity | 500 |
Finish | Blue Powder Coat |
Description
Backless Crystal Teal-Blue Indoor-O,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX 1.4 in. Black USB Clock Radio Digital Plug-In (80227WM)
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- NEW AGE Cup/Glass Rack Dolly Handle (1179A)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Laminate, Black (I 7507)
- FLASH FURNITURE Barstool with Swivel Lift Wood Seat, 30" (2-ET-BM3732-30-GG)
- FLASH FURNITURE Gray Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GYV-WAL-GG)
- FLASH FURNITURE BR 30" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-30-GY-GG)
- FLASH FURNITURE Barstool, Ladder Back, Mah Wood, Blk Vinyl (XU-DGW0005BARLAD-MAH-BLKV-GG)
- FLASH FURNITURE HERCULES Holloway Series Black Leather R (QY-A02-BK-GG)
- FLASH FURNITURE Blk Circle Restaurant Stool, Mahogny Sea (XU-DG-60120-CIR-BAR-MAHW-GG)
- NATIONAL PUBLIC SEATING Bushwick Café Stool, Espresso (BCS21)
- Flash Furniture Bar Height Stools