Shop All Bar Height Stools
Flash Furniture
4Pack 24" High Backless White Counter Height Stool
Mfr # 4-ET-BT3503-24-WH-GG
Zoro # G2795583
product price: $317.99
/pk 4, $79.50/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24
- Material Iron, Plastic
- Color White
- Finish White Powder Coat
- Capacity 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-ET-BT3503-24-WH-GG
- Zoro # G2795583
- UPC # 889142044505
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 24 |
Overall Width | 16 |
Details
Item | Distressed White Metal Stool,PK4 |
Material | Iron, Plastic |
Color | White |
Finish | White Powder Coat |
Capacity | 500 |
Description
Distressed White Metal Stool,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22201)
- TOY TIME Coca-Cola Clock with Chrome Finish Delicious Style 12 inch (796323NLN)
- BASICWISE Stackable Toy Storage Box with Wheels large Orange (QI003221)
- FLASH FURNITURE Clear Coat Metal Bar Stool & Black Poly Seat (XU-DG-TP001B-30-PL1B-GG)
- FLASH FURNITURE Double Ring Chrome Stool, Red Seat (XU-D-100-RED-GG)
- FLASH FURNITURE White Vinyl Barstool (2-DS-8101B-WH-GG)
- FLASH FURNITURE Wood Stool, Cherry, 30", Caster Type: Glides (TA-21259-CHY-GG)
- FLASH FURNITURE 30" Cognac LeatherSoft Barstools, PK 2 (CH-212069-30-BR-GG)
- FLASH FURNITURE Barstool, Silver Metal w/Ntural Wood Sea (XU-DG-60218-NAT-GG)
- BAXTON STUDIO Catherine Tan Upholstered and Black Metal 4-Piece Bar Stool Set (171-10799)
- Flash Furniture Bar Height Stools