Shop All Patio Dining Chairs & Stools
Flash Furniture
4Pack 24" High Backless White Counter Height Stool
Mfr # 4-CH-31320-24-WH-GG
Zoro # G2794104
product price: $250.99
/pk 4, $62.75/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Width 16
- Height 24
- Weight Capacity 500
- Finish White Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31320-24-WH-GG
- Zoro # G2794104
- UPC # 889142015239
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 16 |
Height | 24 |
Length | 16 |
Details
Item | White Backless Metal Stool,24",PK4 |
Color | White |
Material | Galvanized Steel, Plastic |
Weight Capacity | 500 |
Finish | White Powder Coat |
Description
Upgrade the seating in your restaurant, eatery or home with this colorful counter stool with growing popularity. This space-saving stool is stackable making it great for storing. This stool features a backless, lightweight design that allows easy movement from inside areas to the patio or sidewalk to enjoy nice weather. A cross brace underneath the seat adds extra stability and features plastic caps that prevent the finish from scratching when stacked. The legs have protective floor glides that prevent damage to flooring. This all-weather use stool is great for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The unique design of this backless stool gives it the versatility to be used in multiple spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSENTIAL PET PRODUCTS Essential Pet Products RFA-18G-1000 Heavy Duty Wire - 18 Gauge - 1000 ft. (RFA-18G-1000)
- CLASSIC ACCESSORIES Camper Cover, 8 ft-10 ft Campers, Grey (80-036-143101-00)
- OREGON 2-Ply Tire - fits 8" Rim (58-024)
- OREGON Chainsaw Chain Round Files, 7/32", 4x3-Pack (70502T)
- FLASH FURNITURE 4PK 24" High Backless Copper Counter Height Stool (4-ET-BT3503-24-POC-GG)
- FLASH FURNITURE Roan Indoor/Outdoor L-Shaped Sectional w/Coffee Table in Gray Wicker PE Rattan w/Gray Cushions (BN-WS404-GY-GY-GG)
- FLASH FURNITURE Set of 2 Indoor/Outdoor Faux Teak Patio Chairs (2-XU-DG-HW6006-GG)
- FLASH FURNITURE 4 Pack Navy Outdoor Stack Chair w/ Flex Material (4-JJ-303C-NV-GG)
- FLASH FURNITURE Commercial Silver Restaurant Stack Chair with Arms (TLH-018C-GG)
- FLASH FURNITURE Orange Metal Indoor-Outdoor Stackable Chair (4-CH-31230-OR-GG)
- GROSFILLEX 49092004 / US092004 Pacific White Fanback Stacking Resin Armchair - Pack of 4, 4PK (38349092004PK)
- Flash Furniture Patio Furniture