Shop All Dry Erase Boards
This Product is Discontinued
Flash Furniture
48"x72" Magnetic Porcelain Whiteboard, Dry Erase Height: 48" (Discontinued)
Mfr # YU-120X180-POR-GG
Zoro # G3636223
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Dry Erase Height 48"
- Dry Erase Width 72"
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YU-120X180-POR-GG
- Zoro # G3636223
- UPC # 847254075787
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 72" |
Details
Item | Porcelain Magnetic Marker Board,72"x48" |
Dry Erase Surface Type | Porcelain |
Description
The dry erase board is perfect for classrooms, conference rooms, kid's playrooms, offices, scheduling, game night and a host of other activities. Dry erase boards offer a fun way to engage people. This marker board features a full length accessory tray that provides a specified space for markers and erasers. The accessory tray has rubber stoppers to prevent items from falling.
- Dry Erase Board
- Write messages or attach notes with magnets
- Galvanized Steel Backing
- Full Length Marker Tray
- Includes Hooks
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.