Shop All Work & Cutting Station Tables
Flash Furniture
48"W Stainless 18 Gauge Work Table - Undershelf
Mfr # NH-WT-2448BSP-GG
Zoro # G700723039
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Size 48"W x 24"D
- Color Stainless Steel
- Overall Length 24
- Capacity 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NH-WT-2448BSP-GG
- Zoro # G700723039
- UPC # 889142905868
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Size | 48"W x 24"D |
Overall Length | 24 |
Overall Width | 48 |
Overall Height | 36 |
Details
Finish | Stainless Steel |
Color | Stainless Steel |
Capacity | 600 |
Material | Stainless Steel |
Weight | 44 |
Description
Give yourself some extra space for catering parties or setting up the buffet line at your eatery or bistro and increase functionality in your busy restaurant kitchen with this commercial kitchen prep and work table with adjustable undershelf and backsplash. This steel commercial work table is a great space for bulk food preparation for businesses such as daycares, hotels and restaurants. This versatile steel table can be placed against a wall or used as a freestanding kitchen island. The 1.5" backsplash helps keep your walls free of food debris and prevents items from rolling away reducing breakage and waste. Strength and durability are important factors when choosing equipment. Made from quality stainless steel, this metal utility table resists corrosion and holds up to 600 lbs. weight capacity while the undershelf holds up to 200 lbs. This commercial grade work table is certified to NSF quality standards reducing the chance of foodborne illness. Not only for kitchen use, this stainless prep table can be used in an outdoor kitchen away from the elements on a covered patio or deck, as a planting station in your greenhouse or a work surface in your garage. Rounded corners prevent scrapes and cuts and this multi-use work table easily assembles in under 10 minutes with the included tools. Adjustable feet move up to 1" to keep you level on uneven flooring. Remove any traces of food contaminants with water and a neutral detergent followed by a dry cloth to keep this shiny piece looking new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ Café Solid Dish Cloth Brick Ground/Putty Check (9861127)
- LIBBYS Corn Libby Fancy Cream 14.75 oz., PK24 (F003710093613)
- ELIASON Upper Hinge Bearing Plate Assembly (K0197)
- BKI Micro Bz-2Rw822-A2 Switch (S0054)
- FLASH FURNITURE Galvanized Under Shelf for 30 x 72 Work Tables (NH-GU-3072-GG)
- FLASH FURNITURE 72"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-3072-GG)
- FLASH FURNITURE 48 x 24 Stainless Steel Work Table-2 Undershelves (NH-WT-GU-2448-GG)
- FLASH FURNITURE 72"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-3072BSP-GG)
- FLASH FURNITURE Galvanized Under Shelf for 24 x 48 Work Tables (NH-GU-2448-GG)
- FLASH FURNITURE 60 x 24 Stainless Steel Work Table-2 Undershelves (NH-WT-GU-2460-GG)
- AMGOOD 12in X 60in Stainless Steel Double-Tier Shelf (AMG DOS-1260)
- Flash Furniture Work & Cutting Station Tables