Shop All Dining Room Tables & Sets
Flash Furniture
43 W X 11.5 L X 30 H, Engineered Wood, Gray Wash
Mfr # ZG-038-GY-GG
Zoro # G108201825
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 43
- Length 11.5
- Height 30
- Tabletop Material Engineered Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZG-038-GY-GG
- Zoro # G108201825
- UPC # 196861019722
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 43 |
Length | 11.5 |
Height | 30 |
Details
Tabletop Material | Engineered Wood |
Tabletop Color | Gray Wash |
Description
Plan a cozy gathering in your home with this trendy 2tier farmhouse style console entryway table ideal for your living space The warp resistant engineered wood frame with powder coated diagonal metal side bracing gives you longlasting performance while the metal corner accents give a pop of sophistication that will always be welcome in any aesthetic Place a unique dish for keys or an organizer for mail on the upper tier that holds up to 125 lbs static weight while showcasing your personal style with handpicked decor on the lower tier of open storage that holds up to 50 lbs static weight Fixed floor glides prevent damage to your indoor flooring surfaces and a damp cloth is all that is required to maintain the appearance of your new table that assembles in 60 minutes or less Pair with our matching coffee or side tables for a cohesive theme throughout your home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Brown (I 7339)
- KENNEY MFG White Traverse Curtain Rod 40 in. L X 78 in. L (KN42/1P)
- HIRSH 4 Drawer File Cabinet, Light Gray, Letter (22733)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg with bolt and 1" Satin Brass Ferrule - Ash (01241006ASSB6)
- FLASH FURNITURE Rectangle 36.25 in W X 47 in L X Rubberwood (Parawood) (KER-T-217-BRN-47-GG)
- FLASH FURNITURE Rectangle Red Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Red (ET-CT005-RED-GG)
- FLASH FURNITURE Square Square Table Top, Natural or Walnut Rever, 24" W X 24" L X 1.125" H, Natural/Walnut (XU-WNT-2424-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel (TLH-053-1-GG)
- FLASH FURNITURE Rectangle Table, Rctnglr, Tmprd Glss Metal, 31.5"x55", 31.5 W X 55 L X 27.5 H, Glass, Plastic, Steel (TLH-089-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 84"X40", 40" W X 84" L X 30" H, Wood, Wood Grain (XA-F-84X40-GG)
- BAXTON STUDIO Lenoir Grey Upholstered Espresso Wood 7-Piece Dining Set (162-10524-10519)
- Flash Furniture Dining Room Tables & Sets