Shop All Desks
Flash Furniture
42 W, 29.5 H, White, Melamine, Particleboard
Mfr # GC-MBLK61-WH-GG
Zoro # G201068004
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 42
- Overall Height 29.5
- Material Melamine, Particleboard
- Weight 41.5
- Overall Length 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # GC-MBLK61-WH-GG
- Zoro # G201068004
- UPC # 889142998495
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 42 |
Overall Height | 29.5 |
Overall Length | 19 |
Details
Color | White |
Material | Melamine, Particleboard |
Weight | 41.5 |
Capacity | 200 |
Description
Create a comfortable and stylish place to spend your working or creative hours with this computer desk featuring 2 open storage compartments. Whether you're working from home, a full time student, or an aspiring writer it's important to have a space you enjoy spending time in. The smooth rectangular laminate top provides ample room for your desktop or laptop computer and boasts a clean white finish. This home office desk has 2 open storage nooks to hold important papers and office accessories. Quality construction and superior materials make up this wood writing desk. The strong and durable frame is made from wood and is capable of holding up to 200 pounds static weight capacity. The laminate top protects against chips and scratches and is easily cleaned with a water based cleaner. The integrated floor glides protect floor surfaces when you need a change of scenery in another room. With a medium assembly level, you can have your new desk up and ready to decorate in under 30 minutes. Place this writing desk with drawer in your home office, dorm room or in your small apartment for a one-of-a-kind workspace that will look great for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Standing Desk, 31-3/4" D, 47-1/4" W, 36" to 42" H, White (1959WH)
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Alder (3017A)
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- NUDELL Frame, 8.5"X11"Wall Sign, Clear (38008Z)
- FLASH FURNITURE L Shaped Desk, 50" D, 87" W, 29-3/4" H, Teakwood, Laminate (NAN-WK-109-GG)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55" W, 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1030-GY-GG)
- FLASH FURNITURE White Sit to Stand Mobile Laptop Compute (NAN-JN-2792-WH-GG)
- FLASH FURNITURE 24 W, 31.25 H, Gray, Laminate, Steel (FD-DESK-GY-GG)
- FLASH FURNITURE Glass Desk, 22-1/2" D, 46" W, 30" H, Black, Metal, Table Top: Glass (NAN-WK-036-GG)
- SAUDER Orchard Hills Computer Desk W/hutch Co (401353)
- Flash Furniture Desks