Shop All TV Mounts & Stands
Flash Furniture
40"-84" Black Full Motion Adjust TV Wall Mount
Mfr # RA-MP006-GG
Zoro # G200494453
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Height 16.5
- Width 26
- Weight Capacity 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RA-MP006-GG
- Zoro # G200494453
- UPC # 889142902560
- Country of Origin India
- Category TV Mounts & Stands
Dimensions
Height | 16.5 |
Width | 26 |
Size | 40"-84" TV |
Overall Length | 20.5 |
Details
Material | Steel |
Color | Black |
Weight Capacity | 100 |
Weight | 15 |
Description
Whether you have a smaller TV in the kitchen to follow along with the celebrity chef or a larger model elsewhere for family entertainment, give yourself peace of mind knowing that it's securely mounted with this black full motion TV wall mount. The universal design allows for use with multiple brands of TV's, fits most sizes from 40" - 84" (VESA size 100 x 100mm, 200 x 200mm, 400 x 400mm, 600 x 400mm) and will hold up to 100 pounds weight capacity. 10° tilt reduces glare from your screen for a better viewing experience. Great for doctor's offices, daycares or playrooms, mounting your television on the wall creates a sharp, on-trend look and puts your viewing screen up where little hands can't get to it. Strength is key to safeguard your possessions when you choose to utilize the vertical space on your walls. The one piece wall plate design is made from heavy duty steel and includes a template to mark your holes for drilling into wall studs, brick or concrete walls and a built-in level to help ensure your TV looks great when you're done. The bracket sits 3.25" from the wall but will extend up to 20.5" and pivot 180° left or right for viewing convenience. If you decide to move things around, simply pull down on the nylon strings to release the TV from the bracket. After hanging your TV, the magnetic pendants at the end of the strings will attach to the frame to keep them out of sight. No matter the size of your screen, you don't want the expense of having to replace your TV. This full motion adjustable TV wall mount assembles in less than 30 minutes and includes all the hardware you need. Let this flush TV wall mount help you create a sophisticated, modern appearance in your living room, bedroom, kitchen, mancave or she shed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Brother Ba-9000 Battery (BA-9000 BATTERY BROTHER)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F1 Faston Tab Terminal, AGM Type (D5744)
- MOTOROLA Antenna, 6-1/2 L, Rubber/Plastic (PMAE4079A)
- PRIME-LINE U-bracket for 7/8 in. Panels, Zinc Alloy Construction, Chrome Plated Single Pack (656-6416)
- FLASH FURNITURE Gray Oak 59" Barn Door TV Stand Fits up to 65" TV (GC-MBLK67-GY-GG)
- FLASH FURNITURE White 59" Barn Door TV Stand Fits up to 65" TV's (GC-MBLK67-WH-GG)
- FLASH FURNITURE TV Stand with Drawers, Lincoln Rustic (NAN-JN-21743TR-GG)
- FLASH FURNITURE 17"-42" Fixed TV Wall Mount with Built-In Level (RA-MP001-GG)
- BARKAN MOUNTS Barkan 13 - 83 inch Full Motion - 4 Movement Extra Long Dual Arm Flat / Curved TV Wall Mount White (BM464XLW)
- MOUNT-IT Single Monitor Wall Mount for 13"-30" Monitors SLV (MI-31114)
- PEERLESS Tilt TV Wall Mount, 42" to 71" Screen, 250lb. Capacity (ST670P)
- Flash Furniture TV Mounts & Stands