Shop All Bookcases & Bookshelves
Flash Furniture
4 Shelf Natural Birch & Poplar Book Display Stand
Mfr # MK-STR800L-GG
Zoro # G504096568
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Shelf Capacity 50
- Material Plywood
- Length 11.75
- Overall Width 31.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-STR800L-GG
- Zoro # G504096568
- UPC # 840196302157
- Country of Origin Indonesia
- Category Bookcases & Bookshelves
Dimensions
Length | 11.75 |
Overall Width | 31.5 |
Overall Height | 39.375 |
Details
Color | Natural |
Shelf Capacity | 50 |
Material | Plywood |
Weight | 29 |
Description
Reading is vital for the development of young minds so keep books, magazines, and coloring pages readily accessible with this 4 shelf display stand. Recommended for ages 5-7, this wooden bookshelf blends in any design scheme. Ideal for commercial use in daycares, waiting areas, classrooms, and libraries, this display unit will be just as handy in kids playrooms and bedrooms. Safety and strength are top priorities for any furniture that will be around children and this 3-tiered bookshelf doesn't disappoint. The poplar and birch plywood gives superior durability and is able to stand up to the rigors of institutional use. The clear lacquer finish gives a glossy appearance that looks great in any space. Rounded kid friendly edges prevent accidental abrasions to little arms and legs while self-leveling floor glides ensure a stable platform. The included anti-tip safety strap helps prevent tipping. Assembly of this book display shelf takes under 30 minutes with the included illustrated instructions. Keep this kids bookshelf looking great with an alcohol disinfectant containing 70% or higher alcohol concentration followed by a dry cloth. Pair this display shelf with our natural wooden 4 shelf book display to add storage for toys or showcasing your child's book collections.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- TRADEMARK FINE ART Ryan Fowler 'Timber Wolf' Canvas Art, 14x14 (WAP06293-C1414GG)
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Alabaster, Vinyl (493P14)
- FLASH FURNITURE Lotus Desktop Bookshelf Storage Organizer with Multiple Cubbies in Black (NAN-17295-BK-GG)
- FLASH FURNITURE Barstool Seat, Rustic Walnut, Metal (CH-31320M1D-GG)
- FLASH FURNITURE Rustic Console Cabinet, Woodridge, 44"W (NAN-JN-21804CT-3-GG)
- FLASH FURNITURE Mobile Bookcase/Cart, Livingston, Brown (NAN-JN-2522B3-GG)
- FLASH FURNITURE Stella Modern Farmhouse Wooden Bookcase and Storage Cabinet, 3 Upper Shelves in White (ZG-027-WHT-GG)
- FLASH FURNITURE 3 Shelf 35"H Rustic Wood Grain Finish Display Unit (JN-2542B3-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 60"H, Office, Bedroom, Metal, Laminate, Brown, Grey (I 7239)
- Flash Furniture Bookcases & Bookshelves