Shop All Sectionals
Flash Furniture
4 Piece Gray LeatherSoft Modular Lounge Set
Mfr # ZB-IMAG-MIDCH-4-GY-GG
Zoro # G601929745
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,260.99
Free 30-Day Returns
Key Features
- Overall Length 28.75
- Overall Width 112
- Weight 169
- Finish Stainless Steel
- Material Foam, Leather/Faux Leather, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-MIDCH-4-GY-GG
- Zoro # G601929745
- UPC # 889142622741
- Country of Origin China
- Category Sectionals
Dimensions
Overall Length | 28.75 |
Overall Width | 112 |
Overall Height | 27.25 |
Details
Weight | 169 |
Finish | Stainless Steel |
Material | Foam, Leather/Faux Leather, Stainless Steel |
Color | Gray |
Description
Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. Welcome your clients, customers and guests with this lovely gray LeatherSoft upholstered lounge set. LeatherSoft is leather and polyurethane for softness and durability. The striking stainless steel legs and frame lend an air of sophistication to this modular set to make it stand out. Featuring a taut back and biscuit tufted seat this reception seating group will add elegance to any decor. Thickly padded cushions with CAL 117 fire retardant foam, and a low back design will keep visitors relaxed and comfortable while they wait. Perfect for waiting room use, these chairs provide optimum support for long hours of sitting. This lounge seating set will seat up to 4 people and spills clean up easily with a solvent based cleaner, no water needed. This collection offers modular pieces that will allow you to reconfigure the space to accommodate your guests as your business grows. Purchase this complete set and add on any additional pieces now or later to make your waiting room, hotel lobby or hospitality area the best it can be.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail End Post - Polished Brass (01HC9003PB1)
- LA CROSSE TECHNOLOGY Clock Atomic Wall Black (WT-8005U-B)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H512C.P.L)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812487-1)
- FLASH FURNITURE 9 pcs. Living Room Set, 28-3/4" to 140-1/2" x 27-1/2", Upholstery Color: Black, Series: Imagination (ZB-IMAG-SECT-SET7-GG)
- FLASH FURNITURE 7 pcs. Living Room Set, 28-3/4", 113" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET1-GG)
- FLASH FURNITURE 16 pcs. Living Room Set, 169" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET3-GG)
- FLASH FURNITURE 5 pcs. Living Room Set, 28-3/4", 84-1/2" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET5-GG)
- FLASH FURNITURE 13 pcs. Living Room Set, 141" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET2-GG)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- DUOBED Storage Sectional, Grey Performance Fabric (IMFSEC30-AQ)
- Flash Furniture Sectionals