Shop All Living Room Sets
Flash Furniture
4 pcs. White Leather Reception Set, Imagination Series
Mfr # ZB-IMAG-SET15-WH-GG
Zoro # G3631682
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,441.99
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Number of Compartments 4
- Overall Height 27.5
- Category Type Living Room Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-SET15-WH-GG
- Zoro # G3631682
- UPC # 847254099158
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Height | 27.5 |
Overall Length | 28.75 |
Overall Width | 79 |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Number of Compartments | 4 |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | White |
Color | Melrose White |
Capacity | 550 |
Weight | 248 |
Finish | Stainless Steel |
Material | Foam, Leather/Faux Leather, Stainless Steel |
Description
Leather Reception Set,4 pcs.,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Mattress Cover, Anchor Band, 54x80 In. (X42105)
- CONNEXION Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93400-1159)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- SIMPLE SPACES Ring Shower Curtain Frost 12Pc (SD-ORING-F3L)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black (ZB-803-670-SET-BK-GG)
- FLASH FURNITURE Living Room Set, 28" x 27-1/4, Upholstery Color: White, Series: Imagination (ZB-IMAG-SET7-WH-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-MIDCH-6-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 77" x 27", Upholstery Color: White (ZB-803-510-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-800-SET-WH-GG)
- BAXTON STUDIO Melody Natural Wood Finishing Grey 2-Piece Settee Set (131-7102-7103)
- Flash Furniture Living Room Sets