Shop All Living Room Sets
Flash Furniture
4 pcs. Living Room Set, 25-1/4" to 52-1/2" x 27", Upholstery Color: White
Mfr # ZB-803-480-SET-WH-GG
Zoro # G3645509
product price: $1,964.99
/ea
Free Shipping & Returns
$1,964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alon
- Frame Material Metal
- Overall Depth 25-1/4" to 52-1/2"
- Shape Concave
- Number of Compartments 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-803-480-SET-WH-GG
- Zoro # G3645509
- UPC # 847254079105
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 25-1/4" to 52-1/2" |
Overall Height | 27" |
Details
Series | Alon |
Frame Material | Metal |
Shape | Concave |
Number of Compartments | 4 |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | White |
Color | Melrose White |
Description
Reception Set,4 pcs.,White Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion 3 Way Connector Kit For 60inH Panel (238648)
- LUXOR BLACK 16" TFY CART W/nickel LE (WT16-N)
- TENNSCO 2-Shelf Bookcase, All Welded Steel 30"x36" Black (BC18-30 BLACK)
- HOLLAND BAR STOOL CO 32 Diameter Black Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RBM)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black (ZB-803-670-SET-BK-GG)
- FLASH FURNITURE Regal Series Reception Set, Cognac, 28-1/2" x 27-1/2" (ZB-REGAL-810-SET-COG-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: White (ZB-803-720-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Gray (BT-827-SET-GY-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 77" x 27", Upholstery Color: White (ZB-803-510-SET-WH-GG)
- MODWAY FURNITURE Sanguine 3 Piece Performance Velvet Sectional Sofa Set Gray (EEI-3921-GRY)
- Flash Furniture Living Room Sets